Shop All Switch Accessories
Greenlee
Mobile VersiBoom, Cable Puller, Up to 20ft
Mfr # MVB
Zoro # G3499776
product price: $6,407.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,407.99
Free 30-Day Returns
Key Features
- Features Flat-Free Wheels, Fully Contained Unit, On-Board Storage for Disassembled Boom, Quick Disconnect System, Swivel Casters Move on Rough Terrain on Construction Sites, Boom Can Extended Up to 20 ft, Puller Can be Disassembled to be Floor-Mounted or Chain Mounted to Conduit
- Type Cable Puller
- Material Solid Rubber Tires on Plastic Hubs
- For Use With Greenlee Cable Pullers
- Includes (2) 12 in Static Wheels, (2) 8 in Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # MVB
- Zoro # G3499776
- UPC # 783310005537
- Country of Origin United States
- Category Switch Accessories
Dimensions
Details
Item | Mobile Versi Boom |
Features | Flat-Free Wheels, Fully Contained Unit, On-Board Storage for Disassembled Boom, Quick Disconnect System, Swivel Casters Move on Rough Terrain on Construction Sites, Boom Can Extended Up to 20 ft, Puller Can be Disassembled to be Floor-Mounted or Chain Mounted to Conduit |
Type | Cable Puller |
Material | Solid Rubber Tires on Plastic Hubs |
For Use With | Greenlee Cable Pullers |
Includes | (2) 12 in Static Wheels, (2) 8 in Swivel |
Product Type | Mobile Versi Boom |
Maximum Capacity | 10,000 lb |
Accessory | 00471 Coupling Hanger Kit, 00563 Adapter Weldment - 2 (UT8), 00564 Adapter Weldment - 2-1/2 IN, 00565 Adapter Weldment - 3 (UT8), 00566 Adapter Weldment - 3-1/2 IN, 00567 Adapter Weldment - 4 (UT8), 00583 Adapter Assembly - 2 Screw-On, 00584 Adapter Assembly - 2-1/2 Screw-On, 00585 Adapter Assembly- 3 Screw-On, 00586 Adapter Assembly - 3-1/2 Screw-On, 00587 Adapter Assembly - 4 Screw-On, 00588 Hanger Weldment, Short, 00589 Hanger Weldment, Long, 00590 Screw On Coupling Kit, 00610 Adapter Weldment - 5 (UT8) |
Description
Mobile Versi Boom, Product Type Mobile Versi Boom, Rope Diameter Not Applicable, Rope Length Not Applicable, Sheave Type Not Applicable, Maximum Capacity 10,000 lb, Material Solid Rubber Tires on Plastic Hubs, Features Flat-Free Wheels, Fully Contained Unit, On-Board Storage for Disassembled Boom, Quick Disconnect System, Swivel Casters Move on Rough Terrain on Construction Sites, Boom Can Extended Up to 20 ft, Puller Can be Disassembled to be Floor-Mounted or Chain Mounted to Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Post Base Pb46 4X6 (PB46)
- ZSI SPN Loop Clamp, 7/8x1/2", 0.265" Hole (SPN-14)
- LOVE Signal Conditioner, 0-10VDC, 11-36VDC/24AC (SCL4380)
- NVENT HOFFMAN Ground Buss, Copper (EGBB2)
- ZORO SELECT Toggle Switch, SPDT, 1/4 in. Solder (5RLV8)
- EATON Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL204)
- FESTO Mounting Kit SMBR-8-32 (SMBR-8-32)
- CONDOR USA Thermal Overload, 6.3A to 10A, 3 Phase (SK-R3/10)
- SCHNEIDER ELECTRIC Biometric Switch, Momentary, PNP, M12 Conn (XB5S2B2M12)
- OMRON Limit Switch Head, Wbbl Stick, Top, 3.62 In (D4C0050)
- CPI Back Switch Housing (HS002-502)
- Greenlee Switch Accessories