Shop All Cable Puller Accessories
Greenlee
MOBILE VERSI BOOM & ADAPTERS, CablePuller
Mfr # MVB-A
Zoro # G106600026
product price: $6,559.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$6,559.99
Free 30-Day Returns
Key Features
- Includes Mobile Versi Boom ll
- Application Cable Pulling
- Tool Type Cable Puller Mount
- Voltage N/A Mount Only
- Boom Length 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # MVB-A
- Zoro # G106600026
- UPC # 783310086635
- Country of Origin United States
- Category Cable Puller Accessories
Dimensions
Boom Length | 20 ft |
Details
Item | MOBILE VERSI BOOM & ADAPTERS |
Includes | Mobile Versi Boom ll |
Application | Cable Pulling |
Tool Type | Cable Puller Mount |
Voltage | N/A Mount Only |
Tool Weight | 322 lb |
Description
Adapters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Rulers, 18" Graphic Arts Ruler (GA-86)
- VEGA Mortorq 1 Insert Bit x 1 (125MT1A)
- KLEIN TOOLS Aviation Snips, Wire Cutter, Right, 10.063'' (1201R)
- S & W MANUFACTURING Ball Knob, 303SS, 1/2-20"Thrd, 1-3/8" dia. (SSBK-048)
- GREENLEE Fish Tape Leader, Flexible, 1/8 x 12 In, SS (439-2)
- GREENLEE Prtr-Nyln Cble (488-2)
- GREENLEE Swivel-5,000 Lbs (39107)
- GREENLEE Straight Cable Roller, 12in-18in Tray (2018S)
- GREENLEE Rope to Swivel Connector, 10,000lb (39902G)
- GREENLEE Swivel, 25,000 Lbs (39111)
- CURRENT TOOLS 7/8" x 600' Double Braided Composite Cable Pulling Rope (78600PR)
- Greenlee Electrical Tools