Shop All Fishing Tapes, Sticks, & Lines
Greenlee
Measuring Tape, Conduit, 3000 Ft x 3/16 In
Mfr # 435
Zoro # G1458037
product price: $78.09
/ea
Free Shipping & Returns
$78.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/16 in x 3000 ft
- Material Polyester
- Features Power Fishing Tool Allows for Fishing and Measuring Conduit Runs in One Operation, Pay-Out Dispenser Contains Anti-Skid Pads, Handle and Built-In Cutter, Permanently Printed Measurements Every Foot from 0 to 3000 ft
- Max. Capacity 130 lb
- Type Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 435
- Zoro # G1458037
- UPC # 783310215622
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Size | 3/16 in x 3000 ft |
Rope Length | 3,000 ft |
Rope Diameter | 1/4 in |
Details
Material | Polyester |
Features | Power Fishing Tool Allows for Fishing and Measuring Conduit Runs in One Operation, Pay-Out Dispenser Contains Anti-Skid Pads, Handle and Built-In Cutter, Permanently Printed Measurements Every Foot from 0 to 3000 ft |
Max. Capacity | 130 lb |
Type | Conduit |
Item | Conduit Measuring Tape |
Accessory Type | Conduit Measuring Tape |
Maximum Capacity | 170 lb |
Product Type | Pulling Tape |
Description
Conduit Measuring Tape, Product Type Pulling Tape, Rope Diameter 1/4 in, Rope Length 3,000 ft, Sheave Type Not Applicable, Maximum Capacity 170 lb, Material Polyester, Features Power Fishing Tool Allows for Fishing and Measuring Conduit Runs in One Operation, Pay-Out Dispenser Contains Anti-Skid Pads, Handle and Built-In Cutter, Permanently Printed Measurements Every Foot from 0 to 3000 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Drop-in Anchor Setting Tool, 3/8 In, Construction: Steel (RT138)
- HOLEX 6 inch Stationary Machine Vise (362175 150I)
- AMSCOPE High Precision 4 3/4 in. Angled Fine Tip Tweezers (TW-069)
- WRIGHT TOOL Combo Wrench Set, MET, 12 Point, 18 pcs. (958)
- GREENLEE Power Fishing Accessory Kit (392)
- GREENLEE Fish Stick, 24 ft, Fiberglass (540-24)
- GREENLEE Gel Cable Pulling Lubricant, 1 Gal (GEL-1)
- GREENLEE Pulling Lubricant, Cream, 1 Qt (CRM-Q)
- GREENLEE Pulling Lubricant, Gel, 1 Qt (GEL-Q)
- GREENLEE Vacuum/Blower Power Fishing System, 5 gal (390)
- MILWAUKEE TOOL Pull Line (48-22-4138)
- Greenlee Electrical Tools