Shop All Knockout Hole Punches
Greenlee
Ko Punch 5 In.
Mfr # 743BB
Zoro # G0585341
product price: $1,189.99
/ea
Free Shipping & Returns
$1,189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 5-5/8"
- For Use With Battery Powered, Hydraulic, Ratchet or Manual Drivers
- Size 5"
- Includes Punch, Die, Draw Stud
- Slug Falls Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 743BB
- Zoro # G0585341
- UPC # 783310199809
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 5-5/8" |
Size | 5" |
Details
For Use With | Battery Powered, Hydraulic, Ratchet or Manual Drivers |
Item | Ko Punch 5 In. |
Includes | Punch, Die, Draw Stud |
Slug | Falls Free |
Description
The Greenlee 743BB Ko Punch is a great tool for punching holes in drywall. It has a standard round knockout punch that punches clean, round holes in drywall and plaster. This 5" standard round knockout punch can cut through drywall and plaster with ease. The Greenlee 743BB Ko Punch falls free from the material after it punches, making removal of the punched out hole easier. You'll never have to worry about this Greenlee 743BB Ko Punch falling apart or breaking down on you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX 1/2" Drive Deep Socket SAE 4 Pieces 1 1/16 in to 1 1/4 in , Zinc Plated (964)
- TE-CO Plunger, Hand, Steel, Zinc, 1/2-13, 2.11, PK2 (54307)
- WESTWARD 86.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLP5)
- MORSE 1-11/16" Bi-Metal Hole Saw (MHSA27C)
- GREENLEE Knock Out Set (K3BB-1-1/4)
- GREENLEE Speed Punch Lock, 3/4 to 2 in, 10 ga (SP-LOCK)
- GREENLEE Knock Out Set (K3BB-3/4)
- GREENLEE Punch 11/16 (1752AV)
- GREENLEE Punch, Round, 20 Mm Wt=1/2Lb (730EBB-20.4)
- GREENLEE Pin-.334X3.75 Large Adapter 884 (10946)
- GREENLEE Punch Replacement For Keyway Punch 720 (26536)
- Greenlee Knockout Hole Punches