Shop All Knockout Hole Punches
Greenlee
Knockout Punch/Die, For 10 ga SS, 4 in
Mfr # 745H-4
Zoro # G5024652
product price: $777.99
/ea
Free Shipping & Returns
$777.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 4 68/125 in
- Material Stainless Steel
- Size 4"
- Number of Pieces 4
- Slug Splits in Half, Falls Free from Die and Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 745H-4
- Zoro # G5024652
- UPC # 783310006213
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 4 68/125 in |
Size | 4" |
Hole Size Nominal | 4.544 in |
Conduit and Pipe Size (In.) | 4 in |
Nominal Hole Size | 4 35/64 in |
Draw Stud Diameter | 3/4 in |
Draw Stud Length | 5 1/2 in |
Exact Hole Diameter | 4 27/50 in |
Description
Knockout Punch and Die Kit, For Use With Tool Type Battery-Hydraulic, Manual-Hydraulic, Knockout Punch Component Included Punch, Die and Draw Stud, Material Application Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastics, Stainless Steel, Maximum Sheet Metal Capacity-Steel 10 ga, Nominal Hole Size 4 35/64 in, Slug Type Falls Free, Punch Shape Round, Number of Pieces 4, Includes Draw Stud Yes, Draw Stud Diameter 3/4 in, Draw Stud Length 5 1/2 in, Exact Hole Diameter 4 27/50 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Drive Pin With Carbon Steel Washer, 0.157 in Dia x 2-1/2 in L Shank, 0.3 in Head (PDPAWL-250)
- VERMONT GAGE Go/No Go Set Plug Assy, 5/8-18 UNF 2A (371148050)
- TECHNIKS ER Collet, ER32, 5/16 in. (04232-5/16)
- PROTO Center Punch, S2, 5-5/8 In, Black (J411/2S2)
- GREENLEE Knockout Punch, 2 27/64" Size (K2P-2-B)
- GREENLEE Punch-Rd 1.500 Od 38, 1Mm (3207AV)
- GREENLEE Speed Punch, 1 in, 10 ga (7212SP-1P)
- GREENLEE Punch, D-Shaped, 0.625in (61080)
- GREENLEE Knock Out Punch (K3P-2-1/2)
- GREENLEE Bushings for Hole Punch 710, 1000Pk (712A1000)
- GREENLEE Greenlee 7211BB12 K2BB12 Slugbuster Punch Unit, 12 Conduit (K2BB-1/2)
- Greenlee Electrical Tools