Shop All Knockout Hole Punches
Greenlee
Knockout Punch/Die, For 10 ga SS, 3 in
Mfr # 745H-3
Zoro # G5024661
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 3 539/1000 in
- Material Stainless Steel
- Size 3"
- Number of Pieces 3
- Slug Splits in Half, Falls Free from Die and Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 745H-3
- Zoro # G5024661
- UPC # 783310006190
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 3 539/1000 in |
Size | 3" |
Hole Size Nominal | 3.539 in |
Conduit and Pipe Size (In.) | 3 in |
Nominal Hole Size | 3 17/32 in |
Draw Stud Length | 5 1/2 in |
Exact Hole Diameter | 3 27/50 in |
Draw Stud Diameter | 3/4 in |
Description
Knockout Punch and Die Kit, For Use With Tool Type Battery-Hydraulic, Manual-Hydraulic, Knockout Punch Component Included Punch, Die and Draw Stud, Material Application Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastics, Stainless Steel, Maximum Sheet Metal Capacity-Steel 10 ga, Nominal Hole Size 3 17/32 in, Slug Type Falls Free, Punch Shape Round, Number of Pieces 3, Includes Draw Stud Yes, Draw Stud Diameter 3/4 in, Draw Stud Length 5 1/2 in, Exact Hole Diameter 3 27/50 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 26-Piece Long Arm Ball End Hex Key Wrench Set, Inch/Metric (SAE/MM) (41938)
- MITUTOYO Gage Block, Square, Steel, 0.500 In, ASME 0 (614195-531)
- SUPERIOR TILE CUTTER AND TOOLS Roll Heat Seaming Carpet Tape, 66 ft. (FC530)
- DRILL AMERICA 1/4"x4" Carbide Tipped Masonry Drill Bit (DAM4X1/4)
- GREENLEE Knock Out Punch (K3P-3/4)
- GREENLEE Punch, Rd-.500 Conduit 22, 5Mm (721-1/2)
- GREENLEE Speed Punch, 1-1/4 in, 10 ga (7212SP-1-1/4P)
- GREENLEE Screw Unit-Drive .750 Bb (249AVBBP)
- GREENLEE Hydraulic Punch Sleeve, 10 ga. SS (1557SS)
- GREENLEE Driver, Knockout-Hyd 7804-M4 (34288)
- MILWAUKEE TOOL EXACT 2-1/2" Die (49-16-2672)
- Greenlee Electrical Tools