Shop All Knockout Hole Punches
Greenlee
Knockout Punch/Die, For 10 ga SS, 3-1/2 in
Mfr # 745H-3-1/2
Zoro # G5024625
product price: $687.99
/ea
Free Shipping & Returns
$687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 4 11/1000 in
- Material Stainless Steel
- Size 3-1/2"
- Number of Pieces 4
- Slug Splits in Half, Falls Free from Die and Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 745H-3-1/2
- Zoro # G5024625
- UPC # 783310006206
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 4 11/1000 in |
Size | 3-1/2" |
Hole Size Nominal | 4.011 in |
Conduit and Pipe Size (In.) | 3 1/2 in |
Draw Stud Length | 5 1/2 in |
Exact Hole Diameter | 4 1/100 in |
Nominal Hole Size | 4 1/64 in |
Draw Stud Diameter | 3/4 in |
Description
Knockout Punch and Die Kit, For Use With Tool Type Battery-Hydraulic, Manual-Hydraulic, Knockout Punch Component Included Punch, Die and Draw Stud, Material Application Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastics, Stainless Steel, Maximum Sheet Metal Capacity-Steel 10 ga, Nominal Hole Size 4 1/64 in, Slug Type Falls Free, Punch Shape Round, Number of Pieces 4, Includes Draw Stud Yes, Draw Stud Diameter 3/4 in, Draw Stud Length 5 1/2 in, Exact Hole Diameter 4 1/100 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Brown, Blank, Vinyl, PK100 (4515BRN-200)
- MILWAUKEE TOOL M12 FUEL Compact Band Saw Kit (2529-21XC)
- STEELMAN 3/8" Drive x 10mm Shallow 6-Point Metric Single Socket (78193)
- LENOX Carbide Hole Cutter, 1 3/4 In, 3/8Cut D (20103-28CHC)
- GREENLEE Knockout Punch, 7/8in., 10 ga., Cutter (7212SP-1/2P)
- GREENLEE Knock Out Set (KCC2-767)
- GREENLEE Knockout Punch/Die, For 10 ga SS, 2-1/2 in (745H-2-1/2)
- GREENLEE Knock Out Punch (K3P-3)
- GREENLEE Knock Out Punch (K3P-3/4)
- GREENLEE Draw Stud, 3/4 x 4.77 in, 10 ga (7212SP11)
- MILWAUKEE TOOL 3/8" Ball Bearing Draw Stud (49-16-2621)
- Greenlee Knockout Hole Punches