Shop All Knockout Hole Punches
Greenlee
Knockout Punch Hole Size Iso16-04599
Mfr # 04599
Zoro # G0902697
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 0.638"
- For Use With Battery-Powered, Hydraulic, or High Leverage Ratchet Drivers
- Size ISO 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # 04599
- Zoro # G0902697
- UPC # 783310045991
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 0.638" |
Size | ISO 16 |
Details
For Use With | Battery-Powered, Hydraulic, or High Leverage Ratchet Drivers |
Item | Knockout Punch Hole Size Iso16-04599 |
Description
Knockout Punch Hole Size Iso16-04599
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4" Straight Shank #2 Jacobs Taper Chuck Arbor (DEWA4202)
- IRWIN MM DRILL BIT 7/16""X5"" (1792770)
- UTICA Torque Driver Set, 1/4", 6 to 30 in.-lb. (KT-30)
- DEWALT Cordless Shear Kit, 20.0V, Voltage: 20.0 (DCS491M2/ DCB240)
- GREENLEE Punch, Knockout, Round, 7/8 In (745H-1/2)
- GREENLEE Punch, D-Shaped, 0.750in (61083)
- GREENLEE Knockout Punch, 30 1/2 mm Size (K2PM-0305)
- GREENLEE Knockout Die, 4 In, 10 ga., Cup (7212SP-4D)
- GREENLEE Knock Out Punch (K3P-1)
- GREENLEE DIE COND SPD SS 2IN 61.5MM (745SP-2D)
- MILWAUKEE TOOL EXACT Rapid Reset 1-1/8" Draw Stud Set (49-16-2704)
- Greenlee Knockout Hole Punches