Shop All Knockout Hole Punches
Greenlee
Knockout Punch, 7/8in., 10 ga., Cutter
Mfr # 7212SP-1/2P
Zoro # G6073392
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 177/200 in
- For Use With Mfr. No. 7212SP-1/2D, 7212SP14, LS50L or Hydraulic Ram
- Size 1/2"
- Number of Pieces 1
- Slug Splits in Half, Falls Free from Die and Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 7212SP-1/2P
- Zoro # G6073392
- UPC # 783310016526
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 177/200 in |
Size | 1/2" |
Hole Size Nominal | 0.885 in |
Conduit and Pipe Size (In.) | 1/2 in |
Nominal Hole Size | 57/64 in |
Exact Hole Diameter | 89/100 in |
Description
Knockout Punch, For Use With Tool Type Battery-Hydraulic, Manual-Hydraulic, Knockout Punch Component Included Punch, Material Application Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic, Maximum Sheet Metal Capacity-Steel 10 ga, Nominal Hole Size 57/64 in, Slug Type Splits in Half; Falls Free from Die and Stud, Punch Shape Round, Number of Pieces 1, Includes Draw Stud No, Exact Hole Diameter 89/100 in, Maximum Sheet Metal Capacity-Aluminum 10 ga, Series Speed Punch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Olive Drab Green Protective Case, 16.44"L x 13"W x 6.82"D (1450-001-130)
- BETA Internal Circlip Plier, 290mm (010340028)
- LENOX Reciprocating Saw Blade, 25 PK (21229B9110GR)
- SWANSON Swanson AE140 Meterstick; Yellow (AE140)
- GREENLEE Punch, Round, 20 Mm Wt=1/2Lb (730EBB-20.4)
- GREENLEE Hydraulic Knockout Punch Ram, 1 (746)
- GREENLEE Punch (36284)
- GREENLEE Punch - Rd 50.8Mm (35160)
- GREENLEE Ratchet Punch Driver Kit W/ 3 Studs, Case (1904)
- GREENLEE Speed Punch Lock, 3/4 to 2 in, 10 ga (SP-LOCK)
- ECLIPSE Knockout Punch/Die Kit, 3/4in. Conduit Sz (902-486)
- Greenlee Electrical Tools