Shop All Knockout Hole Punches
Greenlee
Knockout Punch
Mfr # 730BB-1-1/2
Zoro # G0585649
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 1-1/2"
- For Use With Battery-Powered, Hydraulic, Ratchet or Manual Drivers
- Includes Punch, Die, Draw Stud
- Slug Falls Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # 730BB-1-1/2
- Zoro # G0585649
- UPC # 783310254287
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 1-1/2" |
Details
For Use With | Battery-Powered, Hydraulic, Ratchet or Manual Drivers |
Item | Knockout Punch |
Includes | Punch, Die, Draw Stud |
Slug | Falls Free |
Description
Knockout Punch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit SAE 7/32 in Tip, 3 in L (41209)
- KLEIN TOOLS 8.49" (21.6 cm), Drive Size: 1/4" , Num. of pieces:1 (32307)
- PACKERS KROMER Tool Retractor, 15.4-22Lb (7221-03)
- DYNABRADE 7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 5,000 RPM (47212)
- GREENLEE 07044, Greenlee Die (3208AV)
- GREENLEE Knock Out Driver Kit (KCC4-LS)
- GREENLEE Knock Out Punch (K3P-3-1/2)
- GREENLEE Greenlee Punchset 36690 (36690)
- GREENLEE Lock Adapter, 10 ga., Locking Mechanism (SP-LOCK2)
- GREENLEE Punch, D-Shaped, 0.750in (61083)
- KLEIN TOOLS 2.416-Inch Knockout Punch for 2-Inch Conduit (53867)
- Greenlee Knockout Hole Punches