Shop All Knockout Hole Punches
Greenlee
Knockout Punch, 3-1/2in., 10 ga., Cutter
Mfr # 7212SP-3P
Zoro # G6188901
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 3 539/1000 in
- For Use With Mfr. No. 7212SP-3D, 7212SP11, LS50L or Hydraulic Ram
- Size 3"
- Number of Pieces 1
- Slug Splits in Half, Falls Free from Die and Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 7212SP-3P
- Zoro # G6188901
- UPC # 783310016441
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 3 539/1000 in |
Size | 3" |
Hole Size Nominal | 3.539 in |
Conduit and Pipe Size (In.) | 3 in |
Exact Hole Diameter | 3 53/100 in |
Nominal Hole Size | 3 17/32 in |
Description
Knockout Punch, For Use With Tool Type Battery-Hydraulic, Manual-Hydraulic, Knockout Punch Component Included Punch, Material Application Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic, Maximum Sheet Metal Capacity-Steel 10 ga, Nominal Hole Size 3 17/32 in, Slug Type Falls Free, Punch Shape Round, Number of Pieces 1, Includes Draw Stud No, Exact Hole Diameter 3 53/100 in, Maximum Sheet Metal Capacity-Aluminum 10 ga, Series Speed Punch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 5mm Color coded, Ball end Hex Key, Chrome-plated, Dark Blue (000961605)
- WESTWARD Roll Up Tool Bag, Wrench Roll, Black, Polyester, 34 Pockets (32PJ47)
- IRWIN 12x24 NC Hex Die (9332ZR)
- MAKITA Corded Belt Sander, Belt L 21 in, 8.8 A (9903)
- GREENLEE Knockout Punch/Die, For 10 ga SS, 4 in (745H-4)
- GREENLEE Knock Out Set (K3BB-3/4)
- GREENLEE Punch-Rd .937 23.8Mm 730 (1762AV)
- GREENLEE Knock Out Punch (K3P-4)
- GREENLEE Knockout Punch, 1 23/64" Size (K2P-1-B)
- GREENLEE Pin-Stop Repair Unit (25591)
- KLEIN TOOLS 1.362-Inch Knockout Punch for 1-Inch Conduit (53837)
- Greenlee Knockout Hole Punches