Shop All Knockout Hole Punches
Greenlee
Knockout Punch, 2-7/8in., 10 ga., Cutter
Mfr # 7212SP-2-1/2P
Zoro # G6155886
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 2 457/500 in
- For Use With Mfr. No. 7212SP-2-1/2D, 7212SP11, LS50L or Hydraulic Ram
- Size 2-1/2"
- Number of Pieces 1
- Slug Splits in Half, Falls Free from Die and Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 7212SP-2-1/2P
- Zoro # G6155886
- UPC # 783310016298
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 2 457/500 in |
Size | 2-1/2" |
Hole Size Nominal | 2.914 in |
Conduit and Pipe Size (In.) | 2 1/2 in |
Exact Hole Diameter | 2 91/100 in |
Nominal Hole Size | 2 29/32 in |
Description
Knockout Punch, For Use With Tool Type Battery-Hydraulic, Manual-Hydraulic, Knockout Punch Component Included Punch, Material Application Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic, Maximum Sheet Metal Capacity-Steel 10 ga, Nominal Hole Size 2 29/32 in, Slug Type Falls Free, Punch Shape Round, Number of Pieces 1, Includes Draw Stud No, Exact Hole Diameter 2 91/100 in, Maximum Sheet Metal Capacity-Aluminum 10 ga, Series Speed Punch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/8" Drive Socket Set, Metric, 7 pcs (KTI-27970)
- HHIP 5/8-11 X 6" T-Slot Bolt (3900-1284)
- DRILL AMERICA 1/2"-13 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 1/2"-13 (T/A54728)
- MITUTOYO Point Mic, 0-25/.01mm (112-201)
- GREENLEE Knockout Die, 7/8in., 10 ga., Cup (7212SP-1/2D)
- GREENLEE Punch Unit-Rd 30.5Mm (36508G)
- GREENLEE Punch-Rd 16.2Mm (35163)
- GREENLEE Punch-Rd 32.5Mm 1.280 700-Iso (24459)
- GREENLEE Hydraulic Knockout Punch Ram, 1 (746)
- GREENLEE Draw Stud 3/4 Pop (20963)
- GREENLEE Punch Unt 37Mm (7211EBB-37.0)
- Greenlee Electrical Tools