Shop All Knockout Hole Punches
Greenlee
Knockout Punch, 1-7/32in., 10 ga., Cutter
Mfr # 7212SP-1-7/32P
Zoro # G6094803
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 1 21/100 in
- For Use With Mfr. No. 7212SP-1-7/32D, 7212SP11, LS50L or Hydraulic Ram
- Size 1-7/32"
- Number of Pieces 1
- Slug Splits in Half, Falls Free from Die and Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 7212SP-1-7/32P
- Zoro # G6094803
- UPC # 783310016588
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 1 21/100 in |
Size | 1-7/32" |
Hole Size Nominal | 1.21 in |
Conduit and Pipe Size (In.) | 1 7/32 in |
Nominal Hole Size | 1 7/32 in |
Exact Hole Diameter | 1 11/50 in |
Description
Knockout Punch, For Use With Tool Type Battery-Hydraulic, Manual-Hydraulic, Knockout Punch Component Included Punch, Material Application Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic, Maximum Sheet Metal Capacity-Steel 10 ga, Nominal Hole Size 1 7/32 in, Slug Type Splits in Half; Falls Free from Die and Stud, Punch Shape Round, Number of Pieces 1, Includes Draw Stud No, Exact Hole Diameter 1 11/50 in, Maximum Sheet Metal Capacity-Aluminum 10 ga, Series Speed Punch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Screwdriver Kit, 12VDC, 2.0Ah (GSR12V-300HXN)
- OSG Thread Forming Tap, M10-1.50, Bottoming, Bright, 0 Flutes (1410104900)
- PROTO 1/4" Drift Punch (J961/2S2)
- CDI Torque Screw Driver, 1/4" Bit, 3-15in-lb (151SM)
- GREENLEE Ratchet Punch Driver Kit W/ 3 Studs, Case (1904)
- GREENLEE Knock Out Set (KCC4-767)
- GREENLEE Bushings for Hole Punch 710, 1000Pk (712A1000)
- GREENLEE Punch-Rd 1.375 Od 34, 9Mm 730X (3205AV)
- GREENLEE Knock Out Set (KCC2-767)
- GREENLEE Punch - Rd 50.8Mm (35160)
- GREENLEE Knockout Punch/Die, For 10 ga SS, 2-1/2 in (745H-2-1/2)
- Greenlee Knockout Hole Punches