Shop All Knockout Hole Punches
Greenlee
Knockout Punch, 1 61/64" Size
Mfr # K2P-1-1/2-B
Zoro # G0800828
product price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hole Size (In.) 1 61/64 in
- Number of Pieces 1
- Slug Splitting
- Hole Size Nominal 1.951 in
- Features Laser ID Markings, Knurled Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # K2P-1-1/2-B
- Zoro # G0800828
- UPC # 783310087922
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 1 61/64 in |
Hole Size Nominal | 1.951 in |
Conduit and Pipe Size (In.) | 1 1/2 in |
Exact Hole Diameter | 1 19/20 in |
Nominal Hole Size | 1 61/64 in |
Details
Item | Knockout Punch |
Number of Pieces | 1 |
Slug | Splitting |
Features | Laser ID Markings, Knurled Edge |
Max. Capacity Mild Steel (Ga.) | 10/12 |
Number of Pins | 0 |
Type | Standard Round |
Includes Draw Stud | No |
Punch Shape | Round |
Material Application | Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic, Stainless Steel |
Maximum Sheet Metal Capacity-Steel | 10 ga |
Punch Shape Style | Round |
Slug Type | Splits in Half; Falls Free from Die and Stud |
Maximum Sheet Metal Capacity-Aluminum | 12 ga |
Knockout Punch Component Included | Punch |
For Use With Tool Type | Battery-Hydraulic, Manual-Hydraulic, Ratchet |
Series | Slug-Buster |
Description
This Greenlee K2P-1-1/2-B Knockout Punch is the tool you need to get the job done. It will punch clean, accurate holes in sheet metal and other thin materials. The laser markings on this knockout punch allow for easy identification of hole size and location. This knockout punch has a knurled edge that provides a non-slip grip while punching through tough materials. You can use it to cut 1 1/2" conduit or pipe with ease. With its slug splitting design, this Greenlee Knockout Punch is ideal for professional use in construction or manufacturing jobs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Saw Blades, Bi-Metal, 2-9/16 in. Size, PK3 (63502208270)
- KT PRO TOOLS 1/2" Drive Metric, 13 pcs (A4501MR)
- EKLIND 12mm Long Series Hex-L® Key (15624)
- DRILL AMERICA 9/32" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO9/32)
- GREENLEE Punch and Die Set, 10 ga. Stainless Steel (7308)
- GREENLEE 1 1/2 Punch 12313 (12313G)
- GREENLEE 1.75 Punch (12315)
- GREENLEE Knockout Draw Stud, 3/8 in L x 1 5/8 in H, Steel (00042P)
- GREENLEE Knock Out Punch (K3P-1/2)
- GREENLEE Knock Out Punch (K3P-1-1/4)
- RUKO Knockout Punch, 1", Conduit (1097010)
- Greenlee Electrical Tools