Shop All Knockout Punch Parts
Greenlee
Knockout Draw Stud, 1-1/8", Steel
Mfr # DSBB-1-1/8
Zoro # G4320604
product price: $90.65
/ea
Free Shipping & Returns
$90.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/8 in
- Material Steel
- Finish Steel
- Maximum Sheet Metal Capacity-Steel 10 ga
- Knockout Punch Component Included Draw Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # DSBB-1-1/8
- Zoro # G4320604
- UPC # 783310090687
- Country of Origin United States
- Category Knockout Punch Parts
Dimensions
Size | 1-1/8 in |
Draw Stud Length | 8 3/8 in |
Draw Stud Diameter | 1 1/8 in |
Length | 8 3/8 in |
Details
Item | Knockout Draw Stud |
Material | Steel |
Finish | Steel |
Maximum Sheet Metal Capacity-Steel | 10 ga |
Knockout Punch Component Included | Draw Stud |
Component Type | Draw Stud |
Punch Shape | Round |
For Use With Tool Type | 2 1/2 in to 6 in Conduit Size Standard Round Knockouts, Wrench (2 in) |
Series | Knockout Draw Stud |
Number of Pieces | 1 |
Material Application | Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic |
Includes Draw Stud | Yes |
Description
Knockout Draw Stud, For Use With Tool Type 2 1/2 in to 6 in Conduit Size Standard Round Knockouts, Wrench (2 in), Knockout Punch Component Included Draw Stud, Material Application Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic, Maximum Sheet Metal Capacity-Steel 10 ga, Punch Shape Round, Number of Pieces 1, Includes Draw Stud Yes, Draw Stud Diameter 1 1/8 in, Draw Stud Length 8 3/8 in, Finish Steel, Series Knockout Draw Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Drywall Patch, 8x8", 25 pcs. (DC420)
- ZEBRA SKIMMERS Z17 Coalescer Floating Sumpster, 22 in L (FZ17.F1)
- MILWAUKEE TOOL M18 FUEL Deep Cut Band Saw Kit (2729-22)
- MCGOWAN MFG CO McGowan 1205 FireStone Sport Axe- Sheath Sold Separately (1205)
- GREENLEE Knock Out Die (KD-3-1/2)
- GREENLEE Knock Out Draw Stud (DSBB-3/4-B)
- GREENLEE Knock Out Die (KD-4)
- GREENLEE Punch Kit Upc No.20678 (730BB-2-1/8)
- GREENLEE 3/4 in Knock Out Draw Stud (DSBB-3/4)
- GREENLEE 7/16 in Knock Out Draw Stud (DSBB-7/16)
- L.H. DOTTIE L.H. Dottie 1-7/32'' Push Button Knockout Cup & Die Set (Oil-Tight) (HPS1732)
- Greenlee Knockout Punch Parts