Shop All Crimping Tool Dies
Greenlee
Knockout Die, Steel, No Thread, 1/1/4 in
Mfr # 7212SP-1-1/4D
Zoro # G5021947
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function For Punching Holes in Mild Steel, Aluminum, Fiberglass or Plastic
- Number of Pins 0
- Hole Size Nominal 1.701 in
- Features Up to 3 Times Faster Setup and Disassembly
- Type Speed Punch Standard Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 7212SP-1-1/4D
- Zoro # G5021947
- UPC # 783310092810
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Hole Size Nominal | 1.701 in |
Hole Size (In.) | 1 701/1000 in |
Conduit and Pipe Size (In.) | 1 1/4 in |
Exact Hole Diameter | 1 7/10 in |
Nominal Hole Size | 1 45/64 in |
Details
Item | Knockout Die |
Function | For Punching Holes in Mild Steel, Aluminum, Fiberglass or Plastic |
Number of Pins | 0 |
Features | Up to 3 Times Faster Setup and Disassembly |
Type | Speed Punch Standard Round |
Slug | Falls Free |
Use With | Speed Punch(TM) |
Max. Capacity Mild Steel (Ga.) | 10 |
Series | Speed Punch |
Maximum Sheet Metal Capacity-Aluminum | 10 ga |
Maximum Sheet Metal Capacity-Steel | 10 ga |
Material Application | Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic |
For Use With Tool Type | Battery-Hydraulic, Manual-Hydraulic |
Includes Draw Stud | No |
Punch Shape Style | Round |
Number of Pieces | 1 |
Knockout Punch Component Included | Die |
Slug Type | Splits in Half; Falls Free from Die and Stud |
Punch Shape | Round |
Description
Knockout Die, For Use With Tool Type Battery-Hydraulic, Manual-Hydraulic, Knockout Punch Component Included Die, Material Application Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic, Maximum Sheet Metal Capacity-Steel 10 ga, Nominal Hole Size 1 45/64 in, Slug Type Splits in Half; Falls Free from Die and Stud, Punch Shape Round, Number of Pieces 1, Includes Draw Stud No, Exact Hole Diameter 1 7/10 in, Maximum Sheet Metal Capacity-Aluminum 10 ga, Series Speed Punch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Fixed ESD-Safe Long Star Driver, T-1 (51-2500)
- TESA BROWN & SHARPE Scriber, Point Type Steel, 6-1/4" L (599-778-3)
- ULTRA-DEX USA Indexable Drill, UD-1437-4D-125 (UD-1437-4D-125)
- MORSE Band Saw Blade, 5 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (ZWEDC1014MAT-5' 0)
- GREENLEE Crimping Die Set For Copper, For 1XGA6 (KD12CU)
- GREENLEE Conduit Die, Steel, No Thread, 1-1/2 in (7212SP-1-1/2D)
- GREENLEE 25-3/8" Crimper 9000 lb. (K425O)
- GREENLEE Greenlee No.31128 Die (31128)
- GREENLEE Nut Unit-Hex 1-3/8-12 Bb Drive (3036AVBB)
- GREENLEE Die-Rd 3.00 89, 8Mm Conduit (1432AV)
- IRWIN DIE 1-7/16"" 3/8-18NPT (7004)
- Greenlee Crimping Tool Dies