Shop All Crimping Tool Dies
Greenlee
Knockout Die, Steel, No Thread, 1 in
Mfr # 7212SP-3/4D
Zoro # G5021965
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Function For Punching Holes in Mild Steel, Aluminum, Fiberglass or Plastic
- Hole Size (In.) 1 23/200 in
- Max. Capacity Mild Steel (Ga.) 10
- Features Up to 3 Times Faster Setup and Disassembly
- Slug Splits in Half, Falls Free from Die and Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 7212SP-3/4D
- Zoro # G5021965
- UPC # 783310092797
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Hole Size (In.) | 1 23/200 in |
Conduit and Pipe Size (In.) | 3/4 in |
Hole Size Nominal | 1.115 in |
Nominal Hole Size | 1 7/64 in |
Exact Hole Diameter | 1 3/25 in |
Details
Item | Knockout Die |
Function | For Punching Holes in Mild Steel, Aluminum, Fiberglass or Plastic |
Max. Capacity Mild Steel (Ga.) | 10 |
Features | Up to 3 Times Faster Setup and Disassembly |
Slug | Splits in Half, Falls Free from Die and Stud |
Use With | Greenlee Manual, Hydraulic, and/or battery operated knockout drivers |
Type | Speed Punch Standard Round |
Number of Pins | 0 |
Series | Speed Punch |
Includes Draw Stud | No |
Slug Type | Splits in Half; Falls Free from Die and Stud |
Number of Pieces | 1 |
Punch Shape | Round |
Maximum Sheet Metal Capacity-Steel | 10 ga |
Knockout Punch Component Included | Die |
Punch Shape Style | Round |
Material Application | Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic |
Maximum Sheet Metal Capacity-Aluminum | 10 ga |
For Use With Tool Type | Battery-Hydraulic, Manual-Hydraulic |
Description
Knockout Die, For Use With Tool Type Battery-Hydraulic, Manual-Hydraulic, Knockout Punch Component Included Die, Material Application Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic, Maximum Sheet Metal Capacity-Steel 10 ga, Nominal Hole Size 1 7/64 in, Slug Type Splits in Half; Falls Free from Die and Stud, Punch Shape Round, Number of Pieces 1, Includes Draw Stud No, Exact Hole Diameter 1 3/25 in, Maximum Sheet Metal Capacity-Aluminum 10 ga, Series Speed Punch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Master Heat Gun 120V, 1200F, 145A, 27 CFM (MASHG-501D)
- KRAFT TOOL 48"x8" Orange Thunder™ with KO-20™ Technology Bull Float (CC2021RE)
- MITUTOYO Micrometer, Head, Digit (250-301)
- GERBER Folding Knife, 6-3/4 in Overall L (31-003761)
- GREENLEE Driver Right Angle (33786G)
- GREENLEE Die-Rd 64, 0Mm 2.520 (35166)
- GREENLEE 2 Awg Die For Ek410 (KC4-2)
- GREENLEE Die Set, Slide On 22-12 Awg (45570)
- GREENLEE Battery Charger, 18.0V, Li-Ion (52178)
- GREENLEE Die-Rd .500 12, 7 730, 1759Av (1759AV)
- BURNDY Type U Crimping Die, Brown (U31ART)
- Greenlee Crimping Tool Dies