Shop All Crimping Tool Dies
Greenlee
Knockout Die, Steel, No Thread, 1-1/4 in
Mfr # 7212SP-1D
Zoro # G5021974
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Capacity Mild Steel (Ga.) 10
- Type Speed Punch Standard Round
- Use With Greenlee Manual, Hydraulic, and/or battery operated knockout drivers
- Features Up to 3 Times Faster Setup and Disassembly
- Slug Splits in Half, Falls Free from Die and Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # 7212SP-1D
- Zoro # G5021974
- UPC # 783310092803
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Conduit and Pipe Size (In.) | 1 in |
Hole Size (In.) | 1 181/500 in |
Hole Size Nominal | 1.362 in |
Exact Hole Diameter | 1 9/25 in |
Nominal Hole Size | 1 23/64 in |
Details
Item | Knockout Die |
Max. Capacity Mild Steel (Ga.) | 10 |
Type | Speed Punch Standard Round |
Use With | Greenlee Manual, Hydraulic, and/or battery operated knockout drivers |
Features | Up to 3 Times Faster Setup and Disassembly |
Slug | Splits in Half, Falls Free from Die and Stud |
Number of Pins | 0 |
Function | For Punching Holes in Mild Steel, Aluminum, Fiberglass or Plastic |
Series | Speed Punch |
Punch Shape Style | Round |
Knockout Punch Component Included | Die |
Number of Pieces | 1 |
Maximum Sheet Metal Capacity-Aluminum | 10 ga |
Material Application | Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic |
Punch Shape | Round |
Maximum Sheet Metal Capacity-Steel | 10 ga |
For Use With Tool Type | Battery-Hydraulic, Manual-Hydraulic |
Slug Type | Splits in Half; Falls Free from Die and Stud |
Includes Draw Stud | No |
Description
The Greenlee 7212SP-1D Knockout Die is the perfect tool for punching holes in steel, aluminum, fiberglass and plastic. It has a 3 times faster setup and disassembly feature which makes it easy to use. The speed punch standard round slug splits in half, falls free from die and stud. This knockout die can be used with Greenlee manual, hydraulic or battery operated knockout drivers. The 1 1/4" conduit and pipe size offers maximum capacity of 10 ga mild steel. The Greenlee Knockout Die is an efficient tool that will make your job easier.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STILETTO STILETTO FH10C Straight Claw Finishing Hammer, 10 oz Head, Titanium Head, Brown/Tan Handle (FH10C)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 43 mm Size, Standard Socket, Black Phosphate (49-66-6381)
- DEWALT Air Chisel Hammer (DWMT70785)
- HAWTHORNE MAGNIFYING TOOL HYDORPNC (HGC704467)
- GREENLEE Die-Rd 1.500 49, 5 Conduit 737 (440AV)
- GREENLEE Dies (45565)
- GREENLEE Greenlee No.31128 Die (31128)
- GREENLEE Die-2-1/2 Ips 074Mm (1430AV)
- GREENLEE Die-Key .130 & .195 Double 72 (26538)
- GREENLEE Cordless AC Adaptor, 120.0VAC to 18.0VDC (EAC18120)
- MILWAUKEE TOOL W Style: W-239 Die (49-16-W239)
- Greenlee Crimping Tools