Shop All Knockout Hole Punches
This Product is Discontinued
Greenlee
Knock Out Driver Kit (Discontinued)
Mfr # 7646
Zoro # G604836606
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 1/2 in to 2 in
- Includes 746A Ram and 767 Hand Pump; 3/4 in hydraulic draw stud; 7/16 in hydraulic draw stud; KCC-7672 carrying case
- Workpiece Material Mild Steel, Stainless Steel, Aluminum, Brass, Copper, Fiberglass and Plastics
- Max. Capacity Mild Steel (Ga.) 10 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # 7646
- Zoro # G604836606
- UPC # 783310159063
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Size | 1/2 in to 2 in |
Details
Item | Knock Out Driver Kit |
Includes | 746A Ram and 767 Hand Pump; 3/4 in hydraulic draw stud; 7/16 in hydraulic draw stud; KCC-7672 carrying case |
Workpiece Material | Mild Steel, Stainless Steel, Aluminum, Brass, Copper, Fiberglass and Plastics |
Max. Capacity Mild Steel (Ga.) | 10 ga |
Description
Knock Out Driver Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.