Shop All Knockout Punch Parts
Greenlee
Knock Out Die
Mfr # KD-4
Zoro # G204836648
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4 in
- Type Knockout Die
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # KD-4
- Zoro # G204836648
- UPC # 783310087670
- Country of Origin United States
- Category Knockout Punch Parts
Dimensions
Size | 4 in |
Details
Item | Knock Out Die |
Type | Knockout Die |
Shape | Round |
Description
Knock Out Die
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIDE SLEDGE Slide Hammer Sledge, 13 lb., 46", w/ 6 Tips (211205)
- DIABLO SPEEDemon 3/4 in. X 6 in. L Spade Bit 2 pk (DSP2090-P2)
- BOSCH 2-Cutter Hammer Drill Bit 9/16" x 21"L, Spline (HC4516)
- DRILL AMERICA 2"-8 HSS Plug Hand Tap (DWTST2-8P)
- GREENLEE Knock Out Die (KD-2-1/2)
- GREENLEE Knock Out Die (KD-1-1/2)
- GREENLEE 3/4 in Knock Out Draw Stud (DSBB-3/4)
- GREENLEE Knock Out Die (KD-1/2)
- GREENLEE Knock Out Draw Stud (DSH-1-1/8)
- GREENLEE Knock Out Draw Stud (DSH-S7/16)
- GREENLEE Knock Out Die (KD-3/4)
- Greenlee Knockout Punch Parts