Shop All Hard Case Storage
Greenlee
Knock Out Case, KCC-17254
Mfr # KCC-17254
Zoro # G104836953
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Includes Case
- Features Knock Out Case
- Latch Steel
- Construction Steel Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # KCC-17254
- Zoro # G104836953
- UPC # 783310088783
- Country of Origin United States
- Category Hard Case Storage
Details
Color | Green |
Includes | Case |
Features | Knock Out Case |
Item | Knock Out Case |
Latch | Steel |
Construction | Steel Case |
Application | 7610SB, 7606SB and 7625 11-Ton Hydraulic Knockout Kits with Foot Pump |
Description
Knock Out Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Turning Indexable Insert CCMT21.52, PK10 (6749951)
- CMT Router Bit, HWM, 1/4 in (811.064.11)
- LENOX Band Saw Blade, 14 ft. 6 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel (80017D2B144420)
- LENOX Band Saw Blade, 11 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, QXP Series (94741QPB113355)
- GREENLEE Knock Out Case, KCC-LS2 (KCC-LS2)
- GREENLEE Knock Out Case, KCC-QD2 (KCC-QD2)
- GREENLEE TC-30 Case (TC-30)
- GREENLEE Knock Out Case, KCC-7672 (KCC-7672)
- GREENLEE Knock Out Case, KCC-7674 (KCC-7674)
- GREENLEE Knock Out Case, KCC-LD4 (KCC-LD4)
- PELICAN Black Protective Case, 37-1/2"L x 27.13"W x 14.3"D (1730-001-110)
- Greenlee Hard Case Storage