Shop All Hole Saw Kits
Greenlee
Kit, Holesaw 830Q
Mfr # 830Q
Zoro # G0606667
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Steel, Tin, Aluminum, Fiberglass, Wood, Plastic
- Tooth Material Bi-Metal
- Number of Pieces 7
- Saw Sizes Included 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2", 5/16"
- Replacement Arbor No. Mfr. No. 02800, 02801
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 830Q
- Zoro # G0606667
- UPC # 783310028062
- Country of Origin United States
- Category Hole Saw Kits
Dimensions
Saw Sizes Included | 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2", 5/16" |
Max. Cutting Depth | 1 1/2 in |
Pilot Drill Size | 1/4 in dia x 4 1/8 in L |
Shank Size | 1/2 in Hex, 3/8 in Hex |
Hole Saw Sizes (Hole Saws) | 5/16 in, 7/8 in, 1 1/8 in, 1 3/8 in, 1 3/4 in, 2 in, 2 1/2 in |
Saw Size Range | 7/8 in to 6 in |
Details
Application | Steel, Tin, Aluminum, Fiberglass, Wood, Plastic |
Tooth Material | Bi-Metal |
Number of Pieces | 7 |
Replacement Arbor No. | Mfr. No. 02800, 02801 |
Includes | (2) Arbors with Pilot Drill, (6) Hole Saws |
Item | Hole Saw Kit |
Replacement Pilot Drill No. | Mfr. No. 37623 |
Arbor Design | Included |
Teeth per Inch | Variable Pitch |
Impact Rated | No |
Primary Material Application | Wood |
Materials Cut | Aluminum, Fiberglass, Plastic, Steel, Tin, Wood |
Number of Hole Saws | 6 |
Description
Hole Saw Kit, Primary Material Application Wood, Materials Cut Aluminum, Fiberglass, Plastic, Steel, Tin, Wood, Arbor Design Included, Tooth Material Bi-Metal, Teeth per Inch Variable Pitch, Max. Cutting Depth 1 1/2 in, Impact Rated No, Number of Hole Saws 6, Saw Size Range 7/8 in to 6 in, Hole Saw Sizes (Hole Saws) 5/16 in, 7/8 in, 1 1/8 in, 1 3/8 in, 1 3/4 in, 2 in, 2 1/2 in, Shank Size 1/2 in Hex, 3/8 in Hex, Pilot Drill Size 1/4 in dia x 4 1/8 in L, Number of Pieces 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in Drive Socket Adapter, 1 pcs, Matte (48-66-0061)
- RIDGID 14 in L 2 in Cap. Cast Iron Straight Pipe Wrench (14)
- JOHNSON MAG BOX LVL ALUM 48"" 3VL (1734-4800)
- INGERSOLL-RAND 3/8" Air Impact Wrench, 300ft-lb Torque, Maintenance Duty (2115PTiMAX)
- GREENLEE Electrician/Plumber Hole Saw Kit, 13 pcs. (891)
- GREENLEE Hole Saw Set, 4-1/2 in Dia, Variable Pitch (834)
- GREENLEE Hole Cutter Kit, 6 PC, Tungsten Carbide (655)
- GREENLEE Carbide Tipped Cutter (645-1)
- GREENLEE Hole Saw Kit, 4-1/2 in Dia, Variable Pitch (835)
- GREENLEE Hole Cutter Kit, 9 PC (930)
- IRWIN Electricians, 9 Pc, Hole Saw Kit (3073003)
- Greenlee Hole Saws & Cutters