Shop All Jobsite Boxes
Greenlee
Jobsite Chest, Green, 48 in W x 24 in D x 25 in H
Mfr # 2448
Zoro # G702572925
product price: $1,066.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,066.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Green
- Width 48 in
- Depth 24 in
- Height 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 2448
- Zoro # G702572925
- UPC # 783310232735
- Country of Origin Korea, Republic of
- Category Jobsite Boxes
Dimensions
Width | 48 in |
Depth | 24 in |
Height | 25 in |
Details
Item | Jobsite Chest |
Material | Steel |
Color | Green |
Jobsite Box Product Grouping | Jobsite Chest |
Features | Convenient storage tray on back wall for small items |
Description
RECESSED AND CONCEALED LOCKPROTECTORS FOR MAXIMUM SECURITY AGAINST DRILLING AND CUTTING LOCK. (MODEL 1332 ONE LOCK PROTECTOR ONLY). ENHANCED LID BOLSTER FOR ADDED SUPPORT AND DURABILITY. FINGER-GROOVE LID HANDLE FOR EASY OPENING. CONVENIENT STORAGE TRAY ONBACK WALL FOR SMALL ITEMS (EXCEPT MODELS 1332,1636 AND 2142). STEEL SUPPORT ARM(S) TO HOLD LID IN OPEN POSITION. HEAVY-DUTY PIANO HINGES WITH NON-REMOVABLE PIN. PATENTED, ERGONOMICALLY DESIGNED FOLD-DOWN RECESSED HANDLES. NEW ANGLED 3-1/2 IN HIGH SUPPORT SKIDS FEATURE THREADED HOLES FOR EASY CASTER INSTALLATION. RECOMMEND #1 AND #5 MASTERLOCK PADLOCKS OR EQUIVALENT.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5/8" JT3 Drill Chuck With MT3 Arbor (9999-0016)
- L. S. STARRETT CO Starrett EC799A-6/150 0-6''/150MM Stainless Steel Digital Caliper (EC799A-6/150)
- PROTO 1/4 in Drive, 9/16" 12 pt SAE Socket, 12 Points (J4718TB)
- PROTO 3/8" Drive Impact Socket Set, SAE, 15 pcs (J72106)
- GREENLEE Jobsite Field Office, Green, 60 in W x 42 in D x 80 in H (8060DLX)
- GREENLEE Jobsite Chest, Green, 42 in W x 20 in D x 20 in H (2142)
- GREENLEE Mesh Back Storage Cabinet, Green, 48 in W x 28 in D x 52 in H (5060MESH)
- GREENLEE Welder's Box, Green, 31 in W x 18 in D x 15 in H (1531)
- KNAACK Model 79-D STORAGEMASTER Piano-Style Jobsite Box, Tan, 48" W x 30" D x 49" H (79-D)
- BETTER BUILT Piano-Style Jobsite Box, Gray, 60 in W x 30 in D x 49 in H (2089-BB)
- KNAACK Model 99 JOBMASTER Jobsite Cabinet, Tan, 60" W x 30" D x 60" H (99)
- Greenlee Jobsite Boxes