Shop All Hand Saws
Greenlee
Jab Saw, 6 In Blade, Soft Grip Handle
Mfr # 301A
Zoro # G3150761
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application Drywall
- Length 11 5/8 in
- Blade Length 6 in
- Teeth per Inch 8
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 11 5/8 in |
Blade Length | 6 in |
Manufacturers Warranty Length | Jab Saw, Length 11 5/8", Blade Length 6", Handle Design Cushion Grip, Cuts on Both Push and Pull Strokes, Full Length Blade |
Overall Length | 11 3/4 in |
Details
Hand Saw Application | Drywall |
Item | Jab Saw |
Teeth per Inch | 8 |
Blade Material | Steel |
Tether Capable | Tether Capable |
Insulated / Uninsulated | Uninsulated |
Nonsparking | No |
Handle Design | Cushion Grip |
Function | Cuts on Both Push and Pull Strokes |
Characteristics | Full Length Blade |
Features | Ergonomic Handle With Non Slip Grip, Hardened Steel Blade |
Tether Style | Tether Capable |
Weight | 0.3 lb |
Hand Saw Product Type | Jab Saws |
Handle Style | Straight |
Handle Color | Black, Green |
Material Application | Drywall |
Cutting Action | Straight |
Non-Sparking | No |
Material | Steel |
Description
Jab Saw, Blade Length 6 in, Blade Material Steel, Cutting Action Straight, Features Ergonomic Handle With Non Slip Grip, Hardened Steel Blade, Hand Saw Application Drywall, Hand Saw Product Type Jab Saws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive Long Length Hex Bit Metric Socket 17mm (82584)
- EQUITY LED, Alarm Clock, 60-90 dB, 12V (E30902)
- GREENLEE Knock Out Driver Kit (7310)
- REGAL CUTTING TOOLS 5/16"-18 NC H3 3 Flute Plug SuperTuf DM Spiral Point Tap with TiAlN (072307MS)
- CROWN TOOLS 10 Inch Reversible Dovetail Saw - 15 TPI (20220)
- STANLEY SHARPTOOTH SAW 20""12PT (20-527)
- FEIN Large Pipe Clamp for Hacksaw (90702004006)
- STANLEY Tradecut 20 in. Panel Saw 9 TPI 1 pc (STHT20350)
- VULCAN Saw Hand W/Wood Hndl 8Pt 26In (JLO-043)
- BETA Wood Rip Saw (017290450)
- SURTEK Triple Edge Handsaw With Wood Handle 22 (120247)
- Greenlee Hand Saws