Shop All Screwdrivers
Greenlee
Insulated Slotted Screwdriver 3/8 in Round
Mfr # 0153-17-INS
Zoro # G4102551
original price:
$37.69
10% off
new price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 3/8 in
- Handle Material Plastic
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 0153-17-INS
- Zoro # G4102551
- UPC # 783310134480
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 3/8 in |
Shank Length | 10 in |
Overall Length | 14 3/4 in |
Handle Length | 4 7/8 in |
For Fastener Size | 3/8 in |
Description
Insulated Slotted Screwdriver, Tip Size 3/8 in, Slotted, Ergonomic, Overall Length 14 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated Yes, Corrosion Resistant No, No, Tip Finish Black Oxide, Shank Coating Insulated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 6, 3 mm (1/4") INHEX socket Size 5 mm L.28 mm (01120005)
- ZORO SELECT Vibration Isolator, 31 Lb Max, 1/4-20 (2NPE3)
- CLE-LINE Spiral Point Tap, Plug 3 Flutes (C00793)
- KO-KEN Socket TORX E22 77mm 1/2 Sq. Drive (4325-E22)
- GREENLEE Screw-Holding Phillips Screwdriver #1 Round (0453-17C)
- GREENLEE Screwdriver #1 Round (0153-31C)
- GREENLEE Screwdriver 1/4 in Round (0153-25C)
- GREENLEE Screwdriver 1/4 in Square (0153-12C)
- GREENLEE Screwdriver 3/16 in Round (0153-21C)
- GREENLEE Screwdriver 3/8 in Square (0153-16C)
- TEKTON Hex x 4" Screwdriver 9/64" 4 in. Round (DHX11141)
- Greenlee Screwdrivers