Shop All Screwdrivers
Greenlee
Insulated Slotted Screwdriver 3/16 in Round
Mfr # 0153-22-INS
Zoro # G4301805
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 3/16 in
- Handle Material Plastic
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 0153-22-INS
- Zoro # G4301805
- UPC # 783310134459
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 3/16 in |
Shank Length | 6 in |
Overall Length | 9 1/2 in |
For Fastener Size | 3/16 in |
Description
Insulated Slotted Screwdriver, Tip Size 3/16 in, Slotted, Ergonomic, Overall Length 9 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated Yes, Corrosion Resistant No, No, Tip Finish Black Oxide, Shank Coating Insulated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC CORNETTA Screaming, Meanie 110, Alarm Timer (TZ-120)
- DRILL AMERICA F Solid Carbide Drill Bit (DMODF)
- HOLEX Brass Feeler Gauges, Number of blades: 20 (478210 20)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L (LBR-SS3134)
- GREENLEE Insulated Phillips Screwdriver #3 Round (0153-35-INS)
- GREENLEE Screwdriver 5/16 in Square (0153-15C)
- GREENLEE Insulated Slotted Screwdriver 3/8 in Round (0153-17-INS)
- GREENLEE Insulated Slotted Screwdriver 5/16 in Round (0153-15-INS)
- GREENLEE Insulated Square Screwdriver #1 Round (0353-32-INS)
- GREENLEE Screwdriver 3/8 in Square (0153-16C)
- WIHA Insulated Torx Screwdriver T30 Round (32556)
- Greenlee Screwdrivers