Shop All Screwdriver Sets
Greenlee
Insulated Screwdriver Set, Slotted/Phillips, 9 pcs
Mfr # 0153-01-INS
Zoro # G4301893
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Standard
- Screwdriver Tip Style Keystone Slotted/Phillips
- Tip Size #1, #2, #3, 1/4", 3/16", 5/16", 3/8"
- Handle Material Acetate with Rubber Grip
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 0153-01-INS
- Zoro # G4301893
- UPC # 783310134398
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Dimensions
Tip Size | #1, #2, #3, 1/4", 3/16", 5/16", 3/8" |
Shank Length | 3 in to 10 in |
Overall Length | 6 1/2 in, 7 1/2 in, 8 1/4 in, 9 1/2 in, 10 3/4 in, 11 1/2 in, 14 3/4 in |
Container Height | 4 in |
Handle Length | 3 11/16 in, 4 5/16 in, 4 7/8 in |
Container Width | 1 in |
Container Length | 12 in |
Sizes Included | Cabinet: 1/4 in x 4 in, 3/16 in x 4 in, 3/16 in x 6 in, 3/16 in x 8 in, 5/16 in x 6 in, 3/8 in x 10 in, Phillips: #1 x 3 in, #2 x 4 in, #3 x 6 in |
Range of Lengths | 6 3/4 in to 14 15/16 in |
For Fastener Size | #1, #2, #3, 1/4 in, 3/16 in, 3/8 in, 5/16 in |
Description
Insulated Screwdriver Set, Tip Finish Black Oxide, #1, #2, #3, 1/4 in, 3/16 in, 3/8 in, 5/16 in, Phillips, Slotted, Ergonomic, Number of Pieces 9, Yes, ESD Safe No, Non-Sparking No, Measurement Type SAE, Includes Keystone Slotted 1/4 in x 4 in , 3/16 in x 4 in , 3/16 in x 6 in , 3/16 in x 8 in , 5/16 in x 6 in , 3/8 in x 10 in , Phillips #1x3 in , #2x4 in , #3x6 in , Corrosion Resistant Yes, ASTM F1505, IEC EN DIN 60900, NFPA 70E And CSA-Z462, OSHA 1910.331-335, Tether Ready No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS General Purpose Phillips Screwdriver #2 Round (BD122)
- DYNABRADE ® Non-Vacuum Dynorbital-Spirit Random 6 in. (152 mm) Diameter Orbital Sander (59178)
- VESSEL Screwdriver (220USB)
- DRILL AMERICA 15/32" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP15/32)
- GREENLEE Greenlee® 0153-02C 7 Piece Screwdriver Set (0153-02C)
- GREENLEE Screwdriver Set, Slotted/Phillips, 5 Pc (0153-01C)
- GREENLEE Screwdriver Set, Square, 4 Pc (0353-01C)
- GREENLEE Screwdriver Set, Slotted/Phillips, 2 Pc (0153-04C)
- WESTWARD Screwdriver Set, 17 pcs, Acetate (401L76)
- URREA Bimaterial Screwdriver, Set of 10 pieces comb (8600F)
- SUNEX ® Tools 12-Piece Combination Screwdriver Set (1112SS)
- Greenlee Screwdrivers and Nutdrivers