Shop All Knockout Hole Punches
Greenlee
Hydraulic Punch Sleeve, 10 ga. SS
Mfr # 1557SS
Zoro # G5024573
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfg. No. 745 Punch Units And 7308 Punch Kit
- Material Stainless Steel
- Size 1/8" x 2.65"
- Use With Mfg. No. 745 Punch Units And 7308 Punch Kit
- Max. Capacity Mild Steel (Ga.) 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # 1557SS
- Zoro # G5024573
- UPC # 783310007852
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Size | 1/8" x 2.65" |
Overall Length | 4 in |
Length | 4 in |
Details
For Use With | Mfg. No. 745 Punch Units And 7308 Punch Kit |
Material | Stainless Steel |
Item | Hydraulic Punch Sleeve |
Use With | Mfg. No. 745 Punch Units And 7308 Punch Kit |
Max. Capacity Mild Steel (Ga.) | 10 |
Function | For Punching Clean and Accurate Holes Stainless Steel |
Compatible with Manufacturer Model Number | 7308 Punch Kit, 745 Punch Units |
For Use With Tool Type | Manual and Battery Hydraulic |
Product Type | Sleeve Adapter |
Component Type | Sleeve Adapter |
Series | Hydraulic Punch Sleeve |
Compatible with Manufacturer Model Number [NEW] | 7308 Punch Kit, 745 Punch Units |
Compatible Manufacturer Part Number | 7308 Punch Kit, 745 Punch Units |
Compatible with Manufacturer Part Number | 7308 Punch Kit, 745 Punch Units |
Compatible Manufacturer Model Number | 7308 Punch Kit, 745 Punch Units |
For Use with Mfr. Model Number | 7308 Punch Kit, 745 Punch Units |
For Use With Mfr. Model Number | 7308 Punch Kit, 745 Punch Units |
Description
If you are looking for a tool that can punch clean and accurate holes, the Greenlee 1557SS Hydraulic Punch Sleeve is what you need. The stainless steel sleeve features an exterior diameter of 1/8" x 2.65". It has a maximum capacity of 10 ga. mild steel. This hydraulic punch sleeve is compatible with Greenlee Mfg No 745 Punch Units and 7308 Punch Kit units. With its efficient design, the Greenlee 1557SS Hydraulic Punch Sleeve will help you achieve high quality results every time.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX T47 Internal Star Impact Socket, 3/8"Dr (3670S7)
- DRILL AMERICA m22x2 HSS Metric Hand Tap (DWTSMT22X2)
- PROTO 7 1/4 in Linemans Plier, Steel (J267G)
- REGAL CUTTING TOOLS M24 x 3 D8 4 Flt. Bottom Metric Hand Tap (027810AS)
- GREENLEE Knockout Punch, 3-1/2in., 10 ga., Cutter (7212SP-3P)
- GREENLEE Knockout Punch, 1 In (35178)
- GREENLEE Draw Stud, 3/4 x 4.77 in, 10 ga (7212SP11)
- GREENLEE Knock Out Set (KCC2-QD)
- GREENLEE Knock Out Set (7240SB)
- GREENLEE Replacement Draw Studs 3/4 X4 3/4 (12099)
- GREENLEE Knockout Punch/Die, For 10 ga SS, 3-1/2 in (745H-3-1/2)
- Greenlee Electrical Tools