Shop All Electric Hydraulic Pumps
Greenlee
Hydraulic Pump, Battery Operated, Hydraulic Motor, 10,000 psi Max Pressure
Mfr # EHP700LU11
Zoro # G7029321
product price: $6,794.99
/ea
Free Shipping & Returns
$6,794.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Battery Operated
- Reservoir Capacity (Cu.-In.) 0.76 cu in
- Reservoir Capacity (Gal.) 0.2 gal
- Maximum Pressure 10,000 psi
- Motor Type Hydraulic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # EHP700LU11
- Zoro # G7029321
- UPC # 783310007548
- Country of Origin Germany
- Category Electric Hydraulic Pumps
Dimensions
Overall Length | 14 in |
Overall Height | 11.5 in |
Overall Width | 6.5 in |
Remote Control Cord Length | 6 ft |
Details
Item | Hydraulic Pump |
Type | Battery Operated |
Reservoir Capacity (Cu.-In.) | 0.76 cu in |
Reservoir Capacity (Gal.) | 0.2 gal |
Maximum Pressure | 10,000 psi |
Motor Type | Hydraulic |
Includes | Batteries, Charger |
Application | Utility |
Voltage | 18V |
Charger Input Voltage | 120V AC |
Reservoir Material | Fiberglass Reinforced Polyamide |
Phase | Single |
Control Valve Type | 2-Way |
Displacement @ 10,000 PSI | 18 L/sec |
Reservoir Capacity | 0.2 gal |
Cylinder Compatibility | Single Acting |
Duty Cycle | Continuous |
Nameplate Voltage | 18V DC |
Displacement @ 5000 psi | 18 L/sec |
Operating Pressure - Maximum | 10,000 psi |
Description
Hydraulic Pump, Horsepower - Maximum Not Applicable, Nameplate Voltage 18V DC, Duty Cycle Continuous, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 18 L/sec, Displacement @ 10,000 PSI 18 L/sec, Control Valve Type 2-Way, Reservoir Capacity 0.2 gal, Reservoir Material Fiberglass Reinforced Polyamide, Overall Height 11.5 in, Cylinder Compatibility Single Acting, Charger Input Voltage 120V AC, Includes Batteries, Charger, Motor Type Hydraulic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Lever Action Drum Pump, 16 gal. (19XH31)
- WEG WEG - 00112ET3E145TC-W22, 1 HP, 1200 RPM, TEFC, 143/5TC FRAME, 230/460 VOLTS (00112ET3E145TC-W22)
- FESTO Plastic Tubing PUN-H-1/4-NT-150-CB (PUN-H-1/4-NT-150-CB)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler x 1/4 Inch Male NPT (CH641)
- OTC Hydraulic Electric Pump, High Force, 0.5 hp (4044)
- BUYERS PRODUCTS Hydraulic Gear Pump With 1 Inch Keyed Shaft And 2-1/2 Inch Diameter Gear (H5036253)
- ENERPAC Hydraulic Electric Pump, Torque Wrench, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4204TB-Q)
- CHIEF Two Stage Pump 4 Bolt 5 Gpm, 5 Hp Input, 1/2 NPT Inlet, 3045 PSI (250095)
- HALDEX Concentric Two-Stage Pump 13 Gpm, 1/2 NPT Outlet, Cw Rotation, 3000 PSI (250014)
- CONCENTRIC INTERNATIONAL Concentric Two-Stage Pump 11 Gpm, 1/2 NPT Outlet, Cw Rotation, 3000 PSI (250011)
- ENERPAC Hydraulic Pump, Electric, 1 hp, Induction Motor, 10,000 psi Max Pressure (ZE3104DB)
- Greenlee Electric Hydraulic Pumps