Shop All Shears, Pruners & Loppers
Greenlee
Hydraulic Pruner, Orchard
Mfr # LHFS-210003
Zoro # G4601947
product price: $2,318.99
/ea
Free Shipping & Returns
$2,318.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Aluminum
- Cutting Capacity 1 3/4 in
- Type Heavy Duty, Shade Tree
- Features Heat Barrier Grip and Full Trigger Guard; Lightweight
- For Use With For All Agricultural Work
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # LHFS-210003
- Zoro # G4601947
- UPC # 783310429098
- Country of Origin United States
- Category Shears, Pruners & Loppers
Dimensions
Width | 6 in |
Length | 60 in |
Overall Length (In.) | 60" |
Tool Length | 60 in |
Tool Width | 6 in |
Description
Hydraulic Pruner, Product Type Pruner, Cutting Capacity 1 3/4 in, Pressure Port 3/8 in NPTF Thread, Return Port 3/8 IN NPTF Thread, Minimum Operating Pressure 1,000 psi, Maximum Operating Pressure 2,000 psi, Minimum Flow Rate 4 gpm, Maximum Flow Rate 6 gpm, Tool Length 60 in, Handle Material Aluminum, Features 360 Degrees Swiveling Extension, Hydraulic System Type Open Center, Includes O-Ring, Maximum Back Pressure 200 psi, Maximum Oil Temperature 140 Degrees F, Recommended Filtration 10 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 36V (18V X2) LXT® Brushless String Trimmer Kit (5.0Ah) (XRU15PT)
- OREGON Mower Blade (592-124)
- EARTHWISE 7.5-Inch 2.5-Amp Corded Electric Tiller/Cultivator (TC70025)
- ZORO SELECT Top Rail, 1-5/8 In x 21 Ft (4LVL2)
- SUNBELT FRED MARVIN, 1 3/4" PRUNER HEAD w/PULLEY 13.5" x6.5" x2" (A-B1PH5)
- SUNBELT 6' HOLLOW EXTENSION POLE WITH SAW HEAD 0" x0" x0" (A-B1ABFG6SFP)
- WOODLAND TOOLS DuraLight 7.25 in. High Carbon Steel Lopper (25-3001-100)
- GREEN THUMB 29 in. Medium Duty Anvil Lopper (100398)
- FISKARS Fiskars Inc Fiskars Grass Shears- Black-orange 14 Inch - 78206935 (502803)
- JAMESON FG Series Tree Pruner and Pole Saw Kit (FG-6PKG-7)
- CORONA TOOLS 14' Tree Pole Pruner (TP 3714)
- Greenlee Shears, Pruners & Loppers