Shop All Knockout Hole Punches
Greenlee
Hydraulic Knockout Punch Ram, 1
Mfr # 746
Zoro # G5306086
product price: $638.99
/ea
Free Shipping & Returns
$638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hand, Foot and Hydraulic Pumps
- Number of Pieces 1
- Includes 2113B Draw Stud 3/4" x 8", 54167 1/4" Female Coupler, 54168 Dust Plug
- Driver Angle 90 Degrees
- Capacity 10 ga Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 746
- Zoro # G5306086
- UPC # 783310170914
- Country of Origin United States
- Category Knockout Hole Punches
Details
For Use With | Hand, Foot and Hydraulic Pumps |
Item | Hydraulic Knockout Punch Ram |
Number of Pieces | 1 |
Includes | 2113B Draw Stud 3/4" x 8", 54167 1/4" Female Coupler, 54168 Dust Plug |
Driver Angle | 90 Degrees |
Capacity | 10 ga Steel |
Workpiece Material | Mild Steel |
Function | Ram for Knockouts |
Max. Capacity Mild Steel (Ga.) | 10 |
Description
The Greenlee 746 Knockout Punch Ram is the durable piece of equipment you need for your work. It is made from solid steel and has a 10 ga capacity. The hydraulic knockout punch ram features a 90 degree driver angle. With a drawstud included, this machine is compatible with all hand, foot and hydraulic pumps. The Greenlee 746 Knockout Punch Ram is what you can rely on to complete the job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/4"x 6" Spade Bit (DMS71-0015)
- BONDHUS Metric L-Shape Ball Hex Key, 19 mm Tip Size (10988)
- LYNDEX-NIKKEN Collet Hex, 3J, 1/4in (330-016)
- OX TOOLS Pro Concrete 5'' Diamond Blade - 7/8'' - 5/8'' Bore (OX-PC15-5)
- GREENLEE Knockout Die, 1-7/32in., 10 ga., Cup (7212SP-1-7/32D)
- GREENLEE Knockout Punch Hole Size Iso16-04599 (04599)
- GREENLEE Punch (31120G)
- GREENLEE Knock Out Punch (K3P-3)
- GREENLEE Punch, 2 Cond 744 (28165)
- GREENLEE Punch Unit Assy, 40.5Mm Bb (24477)
- GREENLEE Knock Out Set (K3BB-1-1/4)
- Greenlee Electrical Tools