Shop All Hydraulic Impact Wrenches
Greenlee
Hydraulic Impact Wrench, 7/16 In Chuck
Mfr # H8508-1
Zoro # G4629046
Free Shipping & Returns
$1,147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Pistol Grip
- Chuck Size (In.) 7/16 in
- Min. Torque 400 ft-lb @ 8 gpm
- Max. Torque 400 ft-lb @ 8 gpm
- RPM @ 5 GPM 4,500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # H8508-1
- Zoro # G4629046
- UPC # 783310126829
- Country of Origin United States
- Category Hydraulic Impact Wrenches
Dimensions
Chuck Size (In.) | 7/16 in |
Height | 10.6 in |
Length | 8 1/5 in |
Width | 4 1/5 in |
Tool Width | 4 3/16 in |
Drive Size | 1/2 in Square |
Tool Length | 8 3/16 in |
Tool Height | 10 5/8 in |
Description
Hydraulic Impact Wrench, Product Type Impact Wrench, Drive Size 1/2 in Square, Fastening Torque 400 ft-lb, Pressure Port 3/4 in - 16 SAE O-Ring, Return Port 3/4 in - 16 UNF SAE O-Ring, Minimum Operating Pressure 1,000 psi, Maximum Operating Pressure 2,000 psi, Minimum Flow Rate 4 gpm, Maximum Flow Rate 10 gpm, Includes Heavy Duty 1/2 in Square Drive Adapter, Actuation Trigger, Drive Style Standard, Drive Type Standard, Handle Type Pistol Grip, Hydraulic System Type Closed Center or Open Center
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 208ZZ (208-ZZ)
- VELVAC Drain Pull Valve, 3 ft. Cable Length (032135)
- WESTWARD Grease Gun, 5000 psi, 18in. Hose (48UJ79)
- FASCO Motor, 1/35 HP, OEM Replacement Brand: Jenn Air Replacement For: 70CR (D1173)
- GREENLEE 89293, Wrench, Adjustable 12 (0154-12D)
- GREENLEE Wrench, Combo Ratchet 11/16 (0354-18)
- GREENLEE 1- 1/4 Inch Die, 4-Piece Min (128AV)
- GREENLEE Wrench, Combo Ratchet 7/8 (0354-21)
- GREENLEE 7 Piece Wrench Set (0354-01)
- GREENLEE Wrench Set, Ratchet 7 Pc-Metric (0354-02)
- Greenlee Hydraulic Impact Wrenches