Shop All Hydraulic Control Valves
Greenlee
Hydraulic Flow Control Valve, Remote
Mfr # 111952
Zoro # G4564131
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Back Pressure 200 psi
- Max. Input Pressure 2,000 psi
- Max. Oil Temp. 140 Degrees F
- Includes Valve
- Power Source Return Port 3/4"- 16 SAE O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 111952
- Zoro # G4564131
- UPC # 783310402909
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Height | 1 5/8 in |
Length | 3 5/8 in |
Width | 2 5/8 in |
Overall Width | 2.625 in |
Overall Length | 3.625 in |
Overall Height | 1.625 in |
Description
Hydraulic Flow Control Valve, Flow Rate - Maximum 6 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 30 ft Length, 300 psi (P-LP-330)
- DDS Shaft Seal, 25 x 32 x 4 mm., VC, Nitrile Rubber (25324VC)
- MILTON Hose Reel, 3/8" Hose Dia., 50 ft. Length, 300 psi (2760-50D)
- ALLEN BRADLEY Ac Drive 25BD1P4N114 (25B-D1P4N114)
- CHIEF Hydraulic Steering Motor 9.76 Cid 4.2 Gpm, Sae 8 Ports, 2320 PSI, 254425 (254425)
- HYFLOW High Flow Sectional Control Valve Bolt Kit 2 Spool, 40 Gpm, 223041 (223041)
- CHIEF Hydraulic Directional Valve, 4Wys, 2Spools (2P40A1A1)
- BAILEY HYDRAULICS Directional Control Valve 6 Spool, 21 Gpm, 1800-3600 PSI, Sae 10 Port (228904)
- PARKER Directional Valve, Solenoid, Closed, 120 AC (D1VW001CNYGF5)
- CHIEF Directional Valve, DO5,115VAC, Tandem (D05S-2C-115A-35)
- ENERPAC Split Flow Hydraulic Manifold, Ports 4 (AM41)
- Greenlee Hydraulic Valves