Shop All Hydraulic Crimping Tools
This Product is Discontinued
Greenlee
Hydraulic Crimper/Cutter, Closed (Discontinued)
Mfr # LP6-04
Zoro # G5810271
Free Shipping & Returns
This Product is Discontinued
Key Features
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Max. Crimping Force - Crimper 6 ton
- Capacity Aluminum Lug - Crimper 8 AWG to 300 kcmil
- Head Style - Crimper Scissor
- Includes Bare Crimping Tool, Closed Center, with 3/4-16 SAE Couplers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # LP6-04
- Zoro # G5810271
- UPC # 783310008194
- Country of Origin United States
- Category Hydraulic Crimping Tools
Dimensions
Width - Remote Head | 4 1/2 in |
Length - Remote Head | 20 1/2 in |
Details
Primary Application - Crimping | Electrical Wire and Cable Crimping |
Item | Remote Powered Crimping Head |
Max. Crimping Force - Crimper | 6 ton |
Capacity Aluminum Lug - Crimper | 8 AWG to 300 kcmil |
Head Style - Crimper | Scissor |
Includes | Bare Crimping Tool, Closed Center, with 3/4-16 SAE Couplers |
Capacity Copper Lug - Crimper | 8 AWG to 500 kcmil |
Ram Type - Crimping Head | Double Acting, Closed Center |
Max. Hydraulic Pressure - Crimping Head | 2,500 psi |
Crimping Die Series | Greenlee Series KD6 |
Aluminum Lug Capacity | 8 AWG to 300 kcmil |
Copper Lug Capacity | 8 AWG to 500 kcmil |
Description
Remote Powered Crimping Head, Includes Bare Crimping Tool, Closed Center, with 3/4-16 SAE Couplers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.