Shop All Hydraulic Crimping Tools
Greenlee
Hydraulic Crimp Tool.6.2 Ton
Mfr # RK06FT
Zoro # G5756913
Free Shipping & Returns
$2,720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Max. Crimping Force - Crimper 6 ton
- Crimping Die Series Dies Not Required
- Includes Carrying Case, Test Gauge and Test Slugs
- Ram Type - Crimping Head Single Acting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # RK06FT
- Zoro # G5756913
- UPC # 783310061977
- Country of Origin Germany
- Category Hydraulic Crimping Tools
Dimensions
Length - Remote Head | 10 5/8 in |
Width - Remote Head | 5 1/4 in |
Height - Remote Head | 2 1/2 in |
Tool Length | 10 1/2 in |
Tool Width | 5 1/4 in |
Tool Height | 2 1/2 in |
Description
Remote Powered Crimping Head, Product Type Remote Hydraulic Crimping Tool, Minimum Copper Lug Crimping Capacity 4 AWG, Maximum Copper Lug Crimping Capacity 750 kcmil, Minimum Aluminum Lug Crimping Capacity 6 AWG, Maximum Aluminum Lug Crimping Capacity 750 kcmil, Maximum Crimping Force 6 ton, Compatible Die Type Dieless, Head Style Latching, Minimum Operating Pressure 10,000 psi, Maximum Operating Pressure 10,000 psi, Minimum Operating Flow Rate Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN CUTTING FLUID 1 QT OLD PART#: 10207W (32132032980)
- DAYTON Split-Phase Belt Drive Motor, 1/2, 1/4 HP, 56 Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM (6K394)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.5 inch OD (25V550SDS)
- DYNABRADE Drop In Motor, Motor Assembly (01390)
- GREENLEE 24-1/4" 12 Ton Hyd. Crimp Tool (HKL1232)
- GREENLEE Crimping Die, W Style (KD6-11)
- GREENLEE Crimping Jaw (CJD3BG)
- GREENLEE Crimping Jaw Assembly (CJXPJ)
- GREENLEE Cutting Jaw Assembly (CJB)
- GREENLEE 21-1/16" Hydraulic Quad-Point Crimping Tool, Flip (HK06FT)
- WEATHERHEAD Spacer Ring, 1555785 (ET425SR-120A)
- Greenlee Hydraulic Crimping Tools