Shop All Hydraulic Crimping Tools
Greenlee
Hydraulic Crimp Tool, 15 Ton
Mfr # RK1550FT
Zoro # G5704352
product price: $3,399.99
/ea
Free Shipping & Returns
$3,399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Max. Crimping Force - Crimper 15 ton
- Capacity Copper Lug - Crimper Up to 1500 kcmil
- Height (In.) 5-3/8
- Max. Pressure (PSI) 10,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # RK1550FT
- Zoro # G5704352
- UPC # 783310005520
- Country of Origin Germany
- Category Hydraulic Crimping Tools
Dimensions
Height (In.) | 5-3/8 |
Width - Remote Head | 3 in |
Length - Remote Head | 15 in |
Width (In.) | 3 |
Length (In.) | 15 |
Height - Remote Head | 5 3/8 in |
Tool Height | 5 3/8 in |
Tool Length | 15 in |
Tool Width | 3 in |
Description
Remote Powered Crimping Head, Product Type Remote Hydraulic Crimping Tool, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Copper Lug Crimping Capacity 1,500 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 1,250 kcmil, Maximum Crimping Force 15 ton, Compatible Die Type P-Die, U-Die, Head Style Latching, Minimum Operating Pressure 10,000 psi, Maximum Operating Pressure 10,000 psi, Minimum Operating Flow Rate Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hand Crank Hose Reel, 3/8x50 (112-3-50)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 22 # of Teeth (40B22F-1)
- DAYTON Gearbelt, HT, 110 Teeth, Length 880 mm (1LVR7)
- ARROW PNEUMATICS Hydraulic In-Line Filter, 3/8" (9053T)
- GREENLEE Crimping Jaw (CJD3BG)
- GREENLEE Crimping Jaw Assembly (CJXPJ)
- GREENLEE Cutting Jaw Assembly (CJB)
- GREENLEE 24-1/4" 12 Ton Hyd. Crimp Tool (HKL1232)
- GREENLEE Crimping Die, W Style (KD6-11)
- GREENLEE 21-1/16" Hydraulic Quad-Point Crimping Tool, Flip (HK06FT)
- PARKER Crimping Machine, Force 125 ton, L 23 in (83C-081)
- Greenlee Hydraulic Crimping Tools