Shop All Cable and Wire Cutters
Greenlee
Hydraulic Acsr Cable Cutter
Mfr # HK520
Zoro # G3190385
Free Shipping & Returns
$1,380.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Application ASCR
- Overall Length 14-1/2"
- Features Head Rotates 180 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # HK520
- Zoro # G3190385
- UPC # 783310080312
- Country of Origin Taiwan, Province of China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 14-1/2" |
Details
Primary Application | ASCR |
Item | Hydraulic Acsr Cable Cutter |
Features | Head Rotates 180 Degrees |
Description
Hydraulic Acsr Cable Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN GrooveLock 6"/8" V-Jaw Pliers Set, 2 pcs. (1802531)
- VEGA Square 2 Insert Bit x 1" Titanium Nitri (125R2A-TI)
- PORTER-CABLE PORTER-CABLE PCEG011 Angle Grinder, 5/8 in Spindle, 4-1/2 in Dia Wheel (PCEG011)
- SITEPRO Paint Can Holder W/ Pockets and Belt Loop (21-PC50P)
- GREENLEE Wire Cutter (ES20LXB)
- GREENLEE 10-5/8" Cable Cutter, Rotary Cut (0952-01)
- GREENLEE Greenlee® 0952-01 Cable Mc Cutter (0952-01)
- GREENLEE 9-1/4" Cable Cutter, Shear Cut (727M)
- GREENLEE Cable Cutter, 718 (718)
- GREENLEE 25-1/2" Cable Cutter, Center Cut (705)
- C.K RedLine Cable Cutters 160mm (T3964-6)
- Greenlee Cable and Wire Cutters