Shop All Hole Saw Kits
Greenlee
Hole Saw Set, 4-1/2 in Dia, Variable Pitch
Mfr # 834
Zoro # G9487651
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Stainless Steel, Mild Steel, Copper, Aluminum and Brass
- Tooth Material Bi-Metal
- Number of Pieces 6
- Saw Sizes Included 3", 3-5/8", 4-1/8", 4-3/4"
- Replacement Arbor No. Mfr. No. 37623 or 38546
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 834
- Zoro # G9487651
- UPC # 783310199137
- Country of Origin United States
- Category Hole Saw Kits
Dimensions
Saw Sizes Included | 3", 3-5/8", 4-1/8", 4-3/4" |
Shank Size | 1/2 in Hex |
Range of Saw Sizes | 3" to 4-3/4" |
Max. Cutting Depth | 1 5/8 in |
Hole Saw Sizes (Hole Saws) | 3 in, 3 5/8 in, 4 1/8 in, 4 3/4 in |
Saw Size Range | 2 1/2 in to 4 in |
Saw Dia. | 4 1/2 in |
Details
Application | Stainless Steel, Mild Steel, Copper, Aluminum and Brass |
Tooth Material | Bi-Metal |
Number of Pieces | 6 |
Replacement Arbor No. | Mfr. No. 37623 or 38546 |
Includes | Arbor, Plastic Carrying Case |
Item | Hole Saw Kit |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saw Kits |
Replacement Pilot Drill No. | Mfr. No. 37156 |
Primary Saw Application | Metal |
Arbor Design | Not Included |
Materials Cut | Aluminum, Fiberglass, Plastic, Steel, Tin, Wood |
Number of Hole Saws | 4 |
Primary Material Application | Wood |
Description
Hole Saw Kit, Primary Material Application Wood, Materials Cut Aluminum, Fiberglass, Plastic, Steel, Tin, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Max. Cutting Depth 1 5/8 in, Impact Rated No, Number of Hole Saws 4, Saw Size Range 2 1/2 in to 4 in, Hole Saw Sizes (Hole Saws) 3 in, 3 5/8 in, 4 1/8 in, 4 3/4 in, Shank Size 1/2 in Hex, Number of Pieces 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Locking C-Clamps, Regular Tips, 9" (30)
- S&G TOOL AID $WIRE STRIPPER (SG19000)
- MILWAUKEE TOOL 3/8 in. x 8 in. Slotted 1000 Volt Insulated Screwdriver (48-22-2223)
- CENTURY DRILL & TOOL Fractional Nf Rethreading 8 Pc Set (92932)
- GREENLEE Carbide Tipped Cutter (645-1)
- GREENLEE Hole Cutter Kit, 9 PC (930)
- GREENLEE Electrician/Plumber Hole Saw Kit, 13 pcs. (891)
- GREENLEE Hole Cutter Kit, 6 PC, Tungsten Carbide (655)
- GREENLEE Carbide Hole Cutter Kit, 8 Pieces, 7/8 in to 2 in Saw Size Range, 1/8 in Max. Cutting Dp (660)
- GREENLEE Hole Saw Maintenance Kit, Bi-Metal, 20 pcs (890)
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 4-1/2" (MHSPLU01)
- Greenlee Hole Saw Kits