Shop All Hole Saw Kits
Greenlee
Hole Saw Maintenance Kit, Bi-Metal, 20 pcs
Mfr # 890
Zoro # G9487283
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Steel, Tin, Aluminum, Fiberglass, Wood and Plastic
- Tooth Material Bi-Metal
- Number of Pieces 20
- Saw Sizes Included 3/4", 7/8", 1", 1-1/8", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/8", 2-1/4", 2-1/2", 2-11/16", 3", 3-1/4", 3-3/8", 3-5/8", 3-3/4", 4-1/2", 4-3/4"
- Replacement Arbor No. Mfr. No. 37155, 37156, or 38526
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 890
- Zoro # G9487283
- UPC # 783310034797
- Country of Origin United States
- Category Hole Saw Kits
Dimensions
Saw Sizes Included | 3/4", 7/8", 1", 1-1/8", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/8", 2-1/4", 2-1/2", 2-11/16", 3", 3-1/4", 3-3/8", 3-5/8", 3-3/4", 4-1/2", 4-3/4" |
Range of Saw Sizes | 3/4" to 4-3/4" |
Max. Cutting Depth | 1 5/8 in |
Pilot Drill Size | 1/4 in dia |
Shank Size | 1/2 in Hex, 7/16 in Hex |
Hole Saw Sizes (Hole Saws) | 3/4 in, 7/8 in, 1 in, 1 1/8 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 in, 2 1/8 in, 2 1/4 in, 2 1/2 in, 2 11/16 in, 3 in, 3 1/4 in, 3 3/8 in, 3 5/8 in, 3 3/4 in, 4 1/2 in, 4 3/4 in |
Saw Size Range | 3/4 in to 4 3/4 in |
Details
Application | Steel, Tin, Aluminum, Fiberglass, Wood and Plastic |
Tooth Material | Bi-Metal |
Number of Pieces | 20 |
Replacement Arbor No. | Mfr. No. 37155, 37156, or 38526 |
Includes | (2) Arbors and Pilot Drill |
Replacement Pilot Drill No. | Mfr. No. 38526 |
Impact Rated | No |
Item | Hole Saw Kit |
Hole Saw Product Grouping | Hole Saw Kits |
Arbor Design | Not Included |
Teeth per Inch | Variable Pitch |
Primary Saw Application | Metal |
Primary Material Application | Wood |
Materials Cut | Aluminum, Fiberglass, Plastic, Steel, Tin, Wood |
Number of Hole Saws | 19 |
Description
Hole Saw Kit, Primary Material Application Wood, Materials Cut Aluminum, Fiberglass, Plastic, Steel, Tin, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Teeth per Inch Variable Pitch, Max. Cutting Depth 1 5/8 in, Impact Rated No, Number of Hole Saws 19, Saw Size Range 3/4 in to 4 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 13/16 Inch Deep 12-Point Impact Socket (SID13221)
- TEKTON 3/8 Inch Drive x 7/8 Inch Deep 12-Point Socket (SHD13222)
- HHIP Orbital Jitterbug Type Air Sander (7600-0118)
- J.W. WINCO JW Winco GN717-6-M12X1.5-CK-ST Indexing Plunger (717-6-M12X1.5-CK-ST)
- GREENLEE Hole Cutter Kit, 6 PC, Tungsten Carbide (655)
- GREENLEE Electrician/Plumber Hole Saw Kit, 13 pcs. (891)
- GREENLEE Plumber Hole Saw Kit, Bi-Metal, 10 pcs. (889)
- GREENLEE Hole Saw Kit, 2-1/2 in Dia, Variable Pitch (830)
- GREENLEE Hole Cutter Kit, 5 PC, Tungsten Carbide (635)
- GREENLEE Carbide Tipped Cutter (645-1)
- DEWALT Hole Saw Kit, Cutting 1 7/8" D, 9 pieces (DAH39CTSET)
- Greenlee Hole Saws & Cutters