Shop All Hole Saws
Greenlee
Hole Saw, 4-1/2 in. Dia., Variable Pitch
Mfr # 825-4-1/2
Zoro # G9487624
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Bi-Metal
- Application Steel, Tin, Aluminum, Fiberglass, Wood and Plastic
- Max. Cutting Depth 1 5/8 in
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1 5/8 in |
Shank Size | 1/2 in Round, 7/16 in Hex |
Saw Dia. | 4 1/2 in |
Pilot Drill Size | 1/4 in dia x 4 1/4 in L |
Details
Primary Saw Application | Metal |
Tooth Material | Bi-Metal |
Application | Steel, Tin, Aluminum, Fiberglass, Wood and Plastic |
Arbor Design | Not Included |
Teeth per Inch | 4/6 |
Tooth Material Grade | Matrix II |
Hole Saw Product Grouping | Hole Saws |
Item | Hole Saw |
Replacement Arbor No. | Mfr. No. 2801, 37156 |
Impact Rated | No |
Replacement Pilot Drill No. | Mfr. No. 37623 |
Primary Material Application | Steel |
Materials Cut | Steel |
Description
Hole Saw, Primary Material Application Steel, Materials Cut Steel, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 4 1/2 in, Teeth per Inch 4/6, Max. Cutting Depth 1 5/8 in, Impact Rated No, Shank Size 1/2 in Round, 7/16 in Hex, Pilot Drill Size 1/4 in dia x 4 1/4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4088R)
- TE-CO Serrated End Clamps, M12 Std Sz, 64mm (30504M)
- KIPP Protective Insert For Socket With O-Ring, Pet Natural, Sw=10, Sw1=7 (K1361.0704)
- ZORO SELECT Mandrel, Coarse, 8-32, For Use With 5TUR2 (5TUV4)
- GREENLEE Hole Saw, 3-1/2 in. Dia., Variable Pitch (825-3-1/2)
- GREENLEE Hole Saw, 3-1/4 in. Dia., Variable Pitch (825-3-1/4)
- GREENLEE Hole Saw, 2 in. Dia., Variable Pitch (825-2)
- GREENLEE Carbide Cutter, 1-3/8 (625-1-3/8)
- GREENLEE Hole Saw, 3/4 in. Dia., Variable Pitch (825-3/4)
- GREENLEE 7/8" HSSE-Co8 Hole Saw (625-7/8)
- EAZYPOWER Eazypower 30125 6 in. dia Isomax Corn Hole Carbon Steel Hole Saw (2493302)
- Greenlee Hole Saws & Cutters