Shop All Hole Saws
Greenlee
Hole Saw, 1 in. Dia., Variable Pitch
Mfr # 825-1
Zoro # G9487475
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Bi-Metal
- Application Steel, Tin, Aluminum, Fiberglass, Wood and Plastic
- Max. Cutting Depth 1 5/8 in
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 5/8 in |
Shank Size | 1/4 in Round, 5/16 in Hex, 7/16 in Hex |
Saw Dia. | 1 in |
Pilot Drill Size | 1/4 in dia x 4 1/4 in L |
Details
Primary Saw Application | Metal |
Tooth Material | Bi-Metal |
Application | Steel, Tin, Aluminum, Fiberglass, Wood and Plastic |
Arbor Design | Not Included |
Teeth per Inch | 4/6 |
Replacement Pilot Drill No. | Mfr. No. 37623 |
Tooth Material Grade | Matrix II |
Impact Rated | No |
Replacement Arbor No. | Mfr. No. 2800, 37155, 37157, 38522 |
Hole Saw Product Grouping | Hole Saws |
Item | Hole Saw |
Materials Cut | Steel |
Primary Material Application | Steel |
Description
Hole Saw, Primary Material Application Steel, Materials Cut Steel, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 1 in, Teeth per Inch 4/6, Max. Cutting Depth 1 5/8 in, Impact Rated No, Shank Size 1/4 in Round, 5/16 in Hex, 7/16 in Hex, Pilot Drill Size 1/4 in dia x 4 1/4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Chisel and Point Chipping Hammer, Wooden Handle (RLHWH)
- PROTO Screw Extractor, 19/64 (J9524)
- HAIMER Shrink Chuck, 8mm Hole Dia., HSK100A (A10.140.08)
- VAUGHAN 12 oz. Welding Chipping Hammer, 1 1/4 in L Blade, 13 1/4 in L Hickory Handle (WC12)
- GREENLEE Hole Saw, 7/8 in. Dia., Variable Pitch (825-7/8)
- GREENLEE Hole Saw, 2 in. Dia., Variable Pitch (825-2)
- GREENLEE Hole Saw, 1-1/2 in. Dia., Variable Pitch (825-1-1/2)
- GREENLEE Quick-Change Carbide-Tipped Hole Cutter, 7/8" Stainless Steel Hole Saw with Tungsten Carbide Teeth (645-7/8)
- GREENLEE Hole Saw, 3 in. Dia., Variable Pitch (825-3)
- GREENLEE Hole Saw, 3-5/8 in. Dia., Variable Pitch (825-3-5/8)
- DISSTON HOLESAW 1-1/4"" REMGRIT (E0104578)
- Greenlee Hole Saws