Shop All Hole Saws
Greenlee
Hole Saw, 1-1/8 in. Dia., Variable Pitch
Mfr # 825-1-1/8
Zoro # G9487484
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Bi-Metal
- Application Steel, Tin, Aluminum, Fiberglass, Wood and Plastic
- Max. Cutting Depth 1 5/8 in
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1 5/8 in |
Shank Size | 1/4 in Round, 5/16 in Hex, 7/16 in Hex |
Saw Dia. | 1 1/8 in |
Pilot Drill Size | 1/4 in dia x 4 1/4 in L |
Details
Primary Saw Application | Metal |
Tooth Material | Bi-Metal |
Application | Steel, Tin, Aluminum, Fiberglass, Wood and Plastic |
Arbor Design | Not Included |
Teeth per Inch | 4/6 |
Replacement Arbor No. | Mfr. No. 2800, 37155, 37157, 38522 |
Replacement Pilot Drill No. | Mfr. No. 37623 |
Impact Rated | No |
Item | Hole Saw |
Hole Saw Product Grouping | Hole Saws |
Tooth Material Grade | Matrix II |
Materials Cut | Steel |
Primary Material Application | Steel |
Description
Hole Saw, Primary Material Application Steel, Materials Cut Steel, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 1 1/8 in, Teeth per Inch 4/6, Max. Cutting Depth 1 5/8 in, Impact Rated No, Shank Size 1/4 in Round, 5/16 in Hex, 7/16 in Hex, Pilot Drill Size 1/4 in dia x 4 1/4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Slotted Socket Bit SAE 3/16 in Tip, 1 1/2 in L (54TN97)
- URREA 3/8"drive, 3/4"6 point flex socket (5279H)
- DRILL AMERICA 1/4" HSS Polished Jobber Length Drill Bit (D/AP1/4)
- WESTWARD Alloy Steel Taper Tap, 1/4-24 UNF (CCT1060-25)
- GREENLEE Hole Saw, 3-1/2 in. Dia., Variable Pitch (825-3-1/2)
- GREENLEE Hole Saw, 3-1/4 in. Dia., Variable Pitch (825-3-1/4)
- GREENLEE Hole Saw, 3 in. Dia., Variable Pitch (825-3)
- GREENLEE Hole Cutter, 7/8 In Dia, HSS, 3/8 In Hex (925-7/8)
- GREENLEE Hole Saw, 2-1/4 in. Dia., Variable Pitch (825-2-1/4)
- GREENLEE Hole Saw, 2-1/2 in. Dia., Variable Pitch (825-2-1/2)
- MILWAUKEE TOOL 2-7/8" Hole Dozer Bi-Metal Hole Saw (49-56-0167)
- Greenlee Hole Saws & Cutters