Shop All Hole Saws
Greenlee
Hole Saw, 1-1/2 in. Dia., Variable Pitch
Mfr # 825-1-1/2
Zoro # G9487502
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Bi-Metal
- Application Steel, Tin, Aluminum, Fiberglass, Wood and Plastic
- Max. Cutting Depth 1 5/8 in
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 5/8 in |
Shank Size | 1/2 in Round, 3/8 in Round, 5/16 in Hex |
Saw Dia. | 1 1/2 in |
Pilot Drill Size | 1/4 in dia x 4 1/4 in L |
Details
Primary Saw Application | Metal |
Tooth Material | Bi-Metal |
Application | Steel, Tin, Aluminum, Fiberglass, Wood and Plastic |
Arbor Design | Not Included |
Teeth per Inch | 4/6 |
Tooth Material Grade | Matrix II |
Hole Saw Product Grouping | Hole Saws |
Replacement Pilot Drill No. | Mfr. No. 37623 |
Replacement Arbor No. | Mfr. No. 2800, 37154, 37156 |
Impact Rated | No |
Item | Hole Saw |
Primary Material Application | Steel |
Materials Cut | Steel |
Description
Hole Saw, Primary Material Application Steel, Materials Cut Steel, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 1 1/2 in, Teeth per Inch 4/6, Max. Cutting Depth 1 5/8 in, Impact Rated No, Shank Size 1/2 in Round, 3/8 in Round, 5/16 in Hex, Pilot Drill Size 1/4 in dia x 4 1/4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Coarse Cell Red Rubber Float, 10" x 4 (PL382)
- SPEC OPS Tools Magnetic Pocket Level, 4-IN (SPEC-PLEVEL)
- CRAFTSMAN Sockets, 1/2" Drive 10" Wobble Extension 1/2" Dr, Full Polish Chrome (CMMT13029)
- SK PROFESSIONAL TOOLS 3/8", 1/2" Drive Socket Set, Metric, 9 pcs (19734)
- GREENLEE Hole Saw, 4-1/2 in. Dia., Variable Pitch (825-4-1/2)
- GREENLEE Hole Saw, 1-3/8 in. Dia., Variable Pitch (825-1-3/8)
- GREENLEE Hole Saw, 1-3/4 in. Dia., Variable Pitch (825-1-3/4)
- GREENLEE Hole Cutter, 1 1/8 In Dia, HSS, 3/8 In Hex (925-1-1/8)
- GREENLEE 6-7/8" Hole Saw Light, Steel Tooth (35715)
- GREENLEE Carbide Hole Saw, Carbide Tipped, 1-3/8 In (645-1-3/8)
- CS UNITEC TCT Hole Saw, 1-1/4" X 1 (1-1-140)
- Greenlee Hole Saws & Cutters