Shop All Knockout Hole Punches
Greenlee
Hole Punch, 3.22, Weight 6.4
Mfr # 730EBB-82.0
Zoro # G0585411
product price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hole Size (In.) 3.228"
- For Use With Battery-Powered, Hydraulic, Ratchet or Manual Drivers
- Includes Punch, Die, Draw Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 730EBB-82.0
- Zoro # G0585411
- UPC # 783310186359
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 3.228" |
Details
For Use With | Battery-Powered, Hydraulic, Ratchet or Manual Drivers |
Item | Hole Punch, 3.22, Weight 6.4 |
Includes | Punch, Die, Draw Stud |
Description
Hole Punch, 3.22, Weight 6.4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER 50 MM (2") Double Edge Carbide 100X® Replacement Blade (813)
- WERA Torsion Bit, Metric, 1/4", Hex, 1.5mm, 1", SS (05071070001)
- DIAMOND VANTAGE Core Bit, 1-1/2 in. L., 5/8-11 Thread (S-01512HDSBSLX4)
- VEGA T-25 TORX Driver Bit 6in (1150T25A)
- GREENLEE Round Knockout Punch Kit, 1/2 to 1-1/4 In (735BB)
- GREENLEE Knock Out Set (K3BB-2)
- GREENLEE Knockout Die, 1-7/32in., 10 ga., Cup (7212SP-1-7/32D)
- GREENLEE Knockout Punch/Die, For 10 ga SS, 3-1/2 in (745H-3-1/2)
- GREENLEE Punch Unit, 1.250 Bb 730Bb (730BB-1-1/4)
- GREENLEE Knock Out Punch (K3P-1/2)
- KLEIN TOOLS 1.951-Inch Knockout Punch for 1-1/2-Inch Conduit (53857)
- Greenlee Knockout Hole Punches