Shop All Hole Saws
Greenlee
Hole Cutter, 2 In Dia, HSS, 3/8 In Hex
Mfr # 925-2
Zoro # G2530857
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Tooth Material High Speed Steel
- Application Wood, Plastic, and any Machinable Metal
- Max. Cutting Depth 1/4 in
- Arbor Design Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1/4 in |
Thread Size | 3/8 in |
Shank Size | 1/2 in Hex |
Saw Dia. | 2 in |
Details
Primary Saw Application | Wood |
Tooth Material | High Speed Steel |
Application | Wood, Plastic, and any Machinable Metal |
Arbor Design | Included |
Replacement Arbor No. | Mfr. No. 925-022 |
Hole Saw Product Grouping | Hole Cutters |
Item | Hole Cutter |
Replacement Pilot Drill No. | Mfr. No. 925-002 |
Number of Teeth | 14 |
Impact Rated | No |
Materials Cut | Sheet Metal |
Primary Material Application | Steel |
Number of Teeth (Hole Cutters Only) | 14 |
Description
Hole Cutter, Primary Material Application Steel, Materials Cut Sheet Metal, Arbor Design Included, Tooth Material High Speed Steel, Saw Dia. 2 in, Number of Teeth (Hole Cutters Only) 14, Max. Cutting Depth 1/4 in, Impact Rated No, Thread Size 3/8 in, Shank Size 1/2 in Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Rotary Hammer, 12-1/2 In. L, 7.7 lb. (RH328VC)
- H & H INDUSTRIAL PRODUCTS 28 Piece & 1-13Mm 25 Piece Transfer Punch Sets 3/32-1/2" (8600-0054)
- RIDGID 6 in L 3/4 in Cap. Cast Iron Straight Pipe Wrench (6)
- KRAFT TOOL Plaster Scarifier, 12 (PL212)
- GREENLEE Hole Cutter, 1 3/4 In Dia, HSS, 3/8 In Hex (925-1-3/4)
- GREENLEE Hole Cutter, 2 1/2 In Dia, HSS, 3/8 In Hex (925-2-1/2)
- GREENLEE Hole Cutter, 1 1/8 In Dia, HSS, 3/8 In Hex (925-1-1/8)
- GREENLEE Hole Saw, 3-1/2 in. Dia., Variable Pitch (825-3-1/2)
- GREENLEE Hole Cutter, 1 3/8 In Dia, HSS, 3/8 In Hex (925-1-3/8)
- GREENLEE Hole Saw, 1 in. Dia., Variable Pitch (825-1)
- LENOX Hole Saw (LXAH3214)
- Greenlee Hole Saws