Shop All Hand Conduit Benders and Handles
Greenlee
HICKEY-BENDING 1" RIGID (516)
Mfr # 516
Zoro # G011249082
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Centerline Bend Radius 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 516
- Zoro # G011249082
- UPC # 783310181040
- Country of Origin United States
- Category Hand Conduit Benders and Handles
Dimensions
Centerline Bend Radius | 1 in |
Details
Item | Hand Conduit Bender |
Description
Hand Conduit Bender, Centerline Bend Radius 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, #10-32, Modified Bottoming, TiCN, 0 Flutes (1625010324)
- GREY PNEUMATIC 1/4" Drive Standard and Deep Length Surface Drive Impact Set, SAE/Metric, 48 pcs (9748)
- ZORO SELECT Foot, dia. 37 (TT11C5391FTG)
- PROTO 3/8 in Drive Impact Socket 3/4 in Size 6 pt Standard Depth, Black Oxide (J7224H)
- GREENLEE Conduit Bender Handle, 3/4In.D, 38In.L (84H1)
- GREENLEE Hand Bender, 1/2", with Handle (840AH)
- GREENLEE Conduit Bender Head, 1In.EMT, 3/4 Rigid (842A)
- GREENLEE Conduit Bender Head, 1/2 EMT (840A)
- GREENLEE Conduit Bender Handle, 1In.D, 44In.L (84H2)
- GREENLEE Bender, Hand - 1 W/Handle (842FH)
- KLEIN TOOLS 3/4-Inch Iron Conduit Bender Head (51609)
- Greenlee Hand Conduit Benders and Handles