Shop All Box End Wrenches
Greenlee
Hex Head Ratchet Wrench, 1 In.
Mfr # 34941
Zoro # G5188802
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Finish Natural
- Head Type Standard
- Overall Length 13 in
- Weight 1.22 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 34941
- Zoro # G5188802
- UPC # 783310349419
- Country of Origin Taiwan, Province of China
- Category Box End Wrenches
Dimensions
Overall Length | 13 in |
Head Size | 1 in |
Wrench Length Style | Long |
Description
Hex Head Ratchet Wrench, 1 In., Alloy Steel, Natural, Head Size 1 in, Overall Length 13 in, 0 Degrees , Head Thickness 3/8 in, 3/4 in, SAE, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (12-12MM)
- CRAFTSMAN Extension, 3/4" Drive 5" Extension Bar 3/4" Dr, Full Polish (CMMT99224)
- IDEAL Conduit Bender Head, 3/4 EMT, 1/2 Rigid (74-032)
- BESSEY 8 in Bar Clamp, Tempered Drop-Forged Steel Handle and 4 in Throat Depth (GS20K)
- PROTO Box End Pull Wrench, 12 Pt, Black, 1-1/4 in (J2620PW)
- TEKTON 5/8 x 11/16 Inch 45-Degree Offset Box End Wrench (WBE23316)
- PROTO Full Polish Offset Double Box Wrench 14 x 15 mm - 12 Point (J1061M)
- PROTO Ratcheting Box Wrench, 5-15/16 in. (JSBV1214)
- STAHLWILLE TOOLS Double ended ring Wrench Size 1/2 x 9/16 " L.220 mm (41443234)
- PROTO Box End Wrench, 17 x 19mm, 11-23/64 in. L (J1065M)
- WESTWARD Ratcheting Box End Wrench, 7-3/4" L (54PP83)
- Greenlee Wrenches