Shop All Portable Electric Heaters
Greenlee
Heater, 6,600 W, 230V, 1 Phase
Mfr # 847
Zoro # G3712810
product price: $2,141.99
/ea
Free Shipping & Returns
$2,141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 6,600 W
- Heater Voltage 230VAC
- Electric Heater Phase 1
- Features Metal Bending Tool, Double Doors with Piano Hinges, On/off Switch with Indicator Light, Heats 65 in Long Section of Pipe, Wheels for Mobility, Timer
- Voltage 230 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 847
- Zoro # G3712810
- UPC # 783310308669
- Country of Origin United States
- Category Portable Electric Heaters
Dimensions
Cord Length | 5 ft |
Pipe Size - Minimum | 1/2 in |
Pipe Size - Maximum | 6 in |
Details
Watts | 6,600 W |
Heater Voltage | 230VAC |
Electric Heater Phase | 1 |
Features | Metal Bending Tool, Double Doors with Piano Hinges, On/off Switch with Indicator Light, Heats 65 in Long Section of Pipe, Wheels for Mobility, Timer |
Voltage | 230 V AC |
Phase | 1 |
Item | Heater |
Amps AC | 30 |
Wattage | 6,600 W |
Construction | Heavy Duty Metal Construction with Reflective Interior for Fast, Efficient Heating |
Heating Elements | Calrod |
Preheat Time (Minutes) | 10 |
Preheat Time1 | 10 min |
Material | Metal with Fiberglass Insulation |
Heater Form | Box |
Schedule | All |
Heating Element Type | Calrod |
Current | 30 A |
Description
Heater, Heater Form Box, Pipe Size - Minimum 1/2 in, Pipe Size - Maximum 6 in, Schedule All, Preheat Time 10 min, Cord Length 5 ft, Voltage 230 V AC, Wattage 6,600 W, Heating Element Type Calrod, Current 30 A, Features Metal Bending Tool, Double Doors with Piano Hinges, On/off Switch with Indicator Light, Heats 65 in Long Section of Pipe, Wheels for Mobility, Timer, Material Metal with Fiberglass Insulation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Relay Terminal Block (LA7D3064)
- PROGRESS LIGHTING AirPro Collection 24 In. Ceiling Fan Downrod in Black (P2605-31)
- GOODMAN 0131M00017Psp Motor 1/6 Hp, 2Sp, (0131M00017)
- HONEYWELL HOME AM-1 SERIES LEAD FREE MIXING VALVE, 1/2", (AM100-UT-1LF)
- MR. HEATER 4000/9000 BTU Portable Buddy Heater (F232000)
- VORNADO Portable Electric Heater, 750W/1500W, 120V AC, 1 Phase (EH1- 0149-06)
- PROAIRA Oscillating Ceramic Heater, 1500W (HTR30)
- LASKO Heater w/Remote (CT32955)
- LASKO High Velocity Blower Fan, X12905 (X12905)
- VORNADO HEAT Velocity 3 Heater (EH1-0159-06)
- PERFECT AIRE Utility Milkhouse Heater (1PHF12)
- Greenlee Portable Electric Heaters