Shop All Cutter Parts
Greenlee
Heater-115V 1700W 15A 849
Mfr # 27811
Zoro # G0647669
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 27811
- Zoro # G0647669
- UPC # 783310278115
- Country of Origin United States
- Category Cutter Parts
Details
Item | Heater-115V 1700W 15A 849 |
Description
Heater-115V 1700W 15A 849
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"-14 NPS 2" OD HSS Round Adjustable Pipe Die (DWTH2-12NPS)
- MILWAUKEE TOOL 4 pc. SHOCKWAVE Impact Duty 1/4 in. - 1/2 in. Drive Adapter and Reducer Set (49-66-6742)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 12 mm Size, Standard Socket, Black Phosphate (49-66-6244)
- KIPP Adjustable Handle, Size: 4 3/8-16X50 Zinc, Silver Metallic, Comp: Steel (K0116.4A43X50)
- GREENLEE Rebuild Kit For 746 For Serial Abm (04343)
- GREENLEE Spacer Medium (1925AA)
- GREENLEE Seal Repair Kit (34297)
- GREENLEE Switch Unit For 980 Pump (32363)
- GREENLEE Wheel (52285)
- GREENLEE 5037715.9 Plunger (37715)
- RIDGID Blade, T413B 3In. (92825)
- Greenlee Hand Tool Parts