Shop All Hydraulic Impact Wrenches
Greenlee
Hammer Drill, Hydraulic, SDS Plus Shank
Mfr # HID6506
Zoro # G3230814
product price: $2,604.99
/ea
Free Shipping & Returns
$2,604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- RPM @ 5 GPM 894
- Recommended Hydraulic Flow 8 gpm
- Length 12 in
- Max. Oil Temp. 140 Degrees F
- Impacts Per Minute @ 6 GPM 5043
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # HID6506
- Zoro # G3230814
- UPC # 783310423096
- Country of Origin United States
- Category Hydraulic Impact Wrenches
Dimensions
Length | 12 in |
Height | 9.75 in |
Width | 3.5 in |
Tool Width | 3 1/2 in |
Tool Length | 12 in |
Tool Height | 9 3/4 in |
Description
Impact Hammer Drill, Product Type Impact Hammer Drill, Chuck Style SDS Plus, Maximum Speed 1,100 RPM, Drilling Capacity in Concrete 3/4 in, Drilling Capacity in Wood 1 1/16 in, Pressure Port 3/4 in - 16 SAE O-Ring Thread, Return Port 3/4 in - 16 SAE O-Ring Thread, Minimum Operating Pressure 1,000 psi, Maximum Operating Pressure 2,000 psi, Minimum Flow Rate 5 gpm, Maximum Flow Rate 10 gpm, Minimum Blows per Minute 3,400 bpm, Drilling Capacity in Steel 1/2 in, Drilling Capacity in Masonry 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON AirChief Fem NPT, 3/8", Coupler, 1/4", BR (DC2023)
- BETA 1 FILTERS Spin-On replacement filter for 39796982 / INGERSOLL RAND (B1SO0049787)
- TRIM Cutting and Grinding Fluid, 1 gal., PK4 (C270CG/1)
- LOC-LINE Round Nozzle, Black, 3/8", PK50 (59862-BLK)
- GREENLEE Wrench, Combo Ratchet 15/16 (0354-22)
- GREENLEE Wrench, Combo Ratchet 1 (0354-23)
- GREENLEE Wrench, Combo Ratchet 11/16 (0354-18)
- GREENLEE 7 Piece Wrench Set (0354-01)
- GREENLEE 1- 1/4 Inch Die, 4-Piece Min (128AV)
- GREENLEE Wrench, Combo Ratchet 7/8 (0354-21)
- Greenlee Hydraulic Impact Wrenches